Totally enclosed non-ventilated (TENV) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. Has no external cooling fan and relies on convection for cooling. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.
Rigid base allows motor to be rigidly mounted on equipment.
Leeson Motors-1/3HP, 115/208-230V, 3450RPM, TENV, Rigid Mount, 1.0 SF, 69 Eff.
Write a Review
|
Questions & Answers (0)
Product Description
General Purpose, Capacitor Start-Inductor Run Motor: 1/3HP, 3450 RPM, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 48 Frame, Rigid Mount, 115/208-230V, 1PH, 60HZ, Name Plate Amps 4/2, Continuous duty, 1.0 Service Factor, No thermal protection, Efficiency: 69, Efficiency Type: Standard, Ambient 40 C, Selective CCW Rotation, Shaft Length 1-1/2, Shaft Diameter 1/2.
PRICE
$475.95
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 27 |
| Shaft Length | 1-1/2 in |
| Shaft Diameter | 1/2 |
Product Details
| Motor RPM 60 Hertz | 3450 rpm |
| Mounting Location | Rigid |
| Phase | 1 |
| Manufacturers Part Number | 100362.00 |
| Enclosure | TENV |
| Design | Capacitor Start Inductor Run |
| Service Factor | 1 |
| Bearing Drive End | 6203 |
| Brand | Leeson |
| Horsepower | 1/3 HP |
| Efficiency Type | Standard |
| Frame | 48 |
| Hertz | 60 Hz |
| Rotation | CCW ° |
| Thermal Protection | No |
| Enclosure Type | Totally Enclosed |
| Voltage | 115/208-230 V |
| Full Load Efficiency | 69 |
| Nameplate RPM | 3450 rpm |
| Full Load Amps | 4/2-2.2 A |
| Frame Material | Rolled Steel |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 3001-3600 rpm |
Compliance & Certifications
| CSA Certified | Y |
| UL | Y |