Leeson Motors - 3/4HP, 208-230/460V, 1725/1425RPM, EPFC, Rigid C Mount
Write a Review
|
Questions & Answers (0)
Product Description
Leeson Explosion-Proof, 3-Phase, C Face Motor With Base - .75 HP - 3450 / 2850 RPM
Leeson Explosion-Proof, 3-Phase, C Face Motors With Base are solidly made for long lasting durability and dependability. Division I, Division II, Class I, Groups C&D Class II, Groups F & G with Conduit Box for hazardous locations. Rugged mechanical construction meeting all requirements for safety. Double shielded, pre-lubricated ball bearings. Inherent automatic overload protection. Explosion-proof conduit box included. Division I areas are environments where a hazard is present continuously or would be subject to fire or explosion if the hazard was present as a result of an accident or uncommon occurrence. Division II areas are environments where the threat of fire or explosion is not normally present and not likely to result in the event of an abnormal occurrence. Note: These motors must be applied in accordance with the National Electrical Code, Article #500. 56 Frame. UL and CSA listed.
Leeson Explosion-Proof, 3-Phase, C Face Motors With Base are solidly made for long lasting durability and dependability. Division I, Division II, Class I, Groups C&D Class II, Groups F & G with Conduit Box for hazardous locations. Rugged mechanical construction meeting all requirements for safety. Double shielded, pre-lubricated ball bearings. Inherent automatic overload protection. Explosion-proof conduit box included. Division I areas are environments where a hazard is present continuously or would be subject to fire or explosion if the hazard was present as a result of an accident or uncommon occurrence. Division II areas are environments where the threat of fire or explosion is not normally present and not likely to result in the event of an abnormal occurrence. Note: These motors must be applied in accordance with the National Electrical Code, Article #500. 56 Frame. UL and CSA listed.
PRICE
$1,199.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 45 lbs |
| Shaft Length | 1-7/8 in |
| Shaft Diameter | 5/8 |
Product Details
| Motor RPM 50 Hertz | 1425 rpm |
| Motor RPM 60 Hertz | 1725 rpm |
| Mounting Location | C-Face Rigid |
| Material | Rolled Steel |
| Phase | 3 |
| Manufacturers Part Number | 114630.00 |
| Enclosure | EPFC |
| Design | Sq Cage Inductor Run |
| Service Factor | 1 |
| Bearing Drive End | 6203 |
| Brand | Leeson |
| RPM | 1725/1425 rpm |
| Efficiency | 75.5 |
| Horsepower | 3/4 HP |
| Efficiency Type | Standard |
| Frame | 56 |
| Hertz | 60/50 Hz |
| Rotation | CCW/CW ° |
| Thermal Protection | Automatic |
| Enclosure Type | Explosion Proof |
| Voltage | 208-230/460 V |
| Full Load Amps | 2.9-3/1.5 A |
| Duty | Continuous |
| Compatible Part/Model Number | Baldor, CM7010A |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | Y |
| UL | Y |