Features: Rugged mechanical construction meeting all requirements for safety. UL and CSA listed. Double shielded, pre-lubricated ball bearings are standard. All motors have inherent automatic overload protection. NEMA 1.0 Service Factor except as noted. Explosion-proof conduit box included at no extra cost. Normally-closed thermostats are standard on cast iron motors. Division I areas are environments where a hazard is present continuously or would be subject to fire or explosion if the hazard was present as a result of an accident or uncommon occurrence. Division II areas are environments where the threat of fire or explosion is not normally present and not likely to result in the event of an abnormal occurrence.
Leeson Motors - .75/.5HP, 208-230/460V, 3450/2850RPM, EPFC, Round Mount, 1.0 S.F.
Write a Review
|
Questions & Answers (0)
Product Description
Explosion-Proof Motor: .75/.5HP, 3450/2850RPM, 56 Frame, EPFC, 208-230/460V, 3PH, Continuous duty, Automatic thermal protection, 1.0 Service Factor, Round Mount.
PRICE
$1,149.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 30 lbs |
| Shaft Length | 1-7/8 in |
| Shaft Diameter | 5/8 |
Product Details
| Motor RPM 50 Hertz | 2850 rpm |
| Motor RPM 60 Hertz | 3450 rpm |
| Mounting Location | C-Face Footless |
| Material | Rolled Steel |
| Phase | 3 |
| Manufacturers Part Number | 111936.00 |
| Enclosure | EPFC |
| Design | Sq Cage Inductor Run |
| Service Factor | 1 |
| Bearing Drive End | 6203 |
| Brand | Leeson |
| RPM | 3450/2850 rpm |
| Efficiency | 74 |
| Horsepower | 3/4 HP |
| Efficiency Type | Standard |
| Frame | 56 |
| Hertz | 60/50 Hz |
| Rotation | CCW/CW ° |
| Thermal Protection | Automatic |
| Enclosure Type | Explosion Proof |
| Voltage | 208-230/460 V |
| Full Load Amps | 3-3.2/1.6 A |
| Duty | Continuous |
| Compatible Part/Model Number | Baldor, VM7009A |
| Ambient Temperature | 40 °C |
| RPM Range | 3001-3600 rpm |
Compliance & Certifications
| CSA Certified | Y |
| UL | Y |