Leeson Motors - 1.5HP, 115/208-230V, 1725RPM, TEFC, Rigid C Mount
Write a Review
|
Questions & Answers (0)
Product Description
Leeson Motor - 1.5HP, 115/208-230V, 1725RPM, TEFC, Rigid C Mount
Made of rolled steel for long lasting durability. Designed with overspeed protection on mechanical centrifugal starting switch. HP is 1.5. Frame is 56H. RPM is 1,725.
Made of rolled steel for long lasting durability. Designed with overspeed protection on mechanical centrifugal starting switch. HP is 1.5. Frame is 56H. RPM is 1,725.
PRICE
$1,175.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 50 |
| Shaft Length | 1-7/8 in |
| Shaft Diameter | 5/8 |
Product Details
| Motor RPM 60 Hertz | 1725 rpm |
| Mounting Location | C-Face Rigid |
| Material | Rolled Steel |
| Phase | 1 |
| Manufacturers Part Number | 116489.00 |
| Enclosure | TEFC |
| Design | Capacitor Start Capacitor Run |
| Service Factor | 1.15 |
| Bearing Drive End | 6203 |
| Brand | Leeson |
| RPM | 1725 rpm |
| Horsepower | 1-1/2 HP |
| Efficiency Type | Standard |
| Frame | 56H |
| Hertz | 60 Hz |
| Rotation | CCW ° |
| Thermal Protection | Manual |
| Enclosure Type | Totally Enclosed |
| Voltage | 115/208-230 V |
| Full Load Efficiency | 79 |
| Full Load Amps | 17.2/8.8-8.6 A |
| Duty | Continuous |
| Compatible Part/Model Number | Baldor, CFDL3514M |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | Y |
| UL | Y |