Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB228214

MPN #: 116642.00

Leeson Motors Motor Washdown Motor-1/3HP, 208-230/460V, 1725/2825RPM, TEFC, ROUND, 1.15 SF, 68 Eff.

Product Description
Washguard White Epoxy Coated Motor, 3-Phase: 1/3HP, 1725/2825 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 56 Frame, ROUND, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 1.7/.85&1.6/.8, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 68, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Length: 1-7/8", Shaft Diameter: 5/8".

Enhanced performance in wet, humid areas

  • Durable RUST-OLEUM® white epoxy coating
  • Stainless steel shaft, conduit box cover, nameplate, fan guard
  • Special gaskets, slingers and seals
  • Four endshield drains
  • Moisture-resistant interior components
  • Meets IP55 enclosure protection
  • Suitable for use on VFDs
  • 10:1 ratio for constant or variable torque at 1.0 SF

PRICE
$779.00

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight19 lbs
Shaft Length1-7/8 in
Shaft Diameter5/8

Product Details

Catalog Number116642.00
Motor RPM 60 Hertz1725 rpm
Mounting LocationC-Face Footless
MaterialRolled Steel
Phase3
Manufacturers Part Number116642.00
Nameplate Amps1.7/.85&1.6/.8 A
EnclosureTEFC
DesignSq Cage Inductor Run
Service Factor1.15
Bearing Drive End6205
BrandLeeson
RPM1725 rpm
Horsepower1/3 HP
Efficiency TypeStandard
Frame56
Hertz60/50 Hz
RotationCCW/CW °
Thermal ProtectionNo
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency68
Full Load Amps1.7/.85 A
DutyContinuous
Compatible Part/Model NumberMarathon N641
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CSA CertifiedY
ULY