Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.
Leeson 191417.00, High Eff., 1 HP, 1140 RPM, 208-230/460V, 56HC, TEFC, C-Face Rigid
Write a Review
|
Questions & Answers (0)
Product Description
General Purpose, 3-Phase Motor: 1HP, 1140/950 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 56H Frame, Rigid C Mount, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 3.8-3.8/1.9&3.4/1.7, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 82.5, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Length 1-7/8".
PRICE
$2,499.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| RPM | 1200 rpm |
| Horsepower | 1 HP |
| Catalog Number | 191417.00 |
| Frame | 56HC |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1200 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | C-Face Rigid |
| Voltage | 208-230/460 V |
| Full Load Efficiency | 82.5 |
| Material | Stainless Steel |
| Phase | 3 |
| Full Load Amps | 3.8-3.8/1.9 A |
| Manufacturers Part Number | 191417.00 |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| RPM Range | 1101-1200 rpm |
| Brand | Leeson |
| Ambient Temperature | 40 °C |