Applications:
- Fans
- Pumps
- Blowers
- Conveyors
- Compressors
- Industrial machines
- Other general purpose applications
Weights & Dimensions
| Weight | 27 |
| Dimension C | 11-3/4 in |
Product Details
| Horsepower | 1/2 HP |
| Frame | 56HC |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1800 rpm |
| Enclosure Type | Open Drip Proof |
| Mounting Location | C-Face with Feet |
| Voltage | 230/460 V |
| Full Load Efficiency | 81.5 |
| Phase | 3 |
| Nameplate RPM | 1725 rpm |
| Full Load Amps | 0.8 A |
| Manufacturers Part Number | CSPM31108 |
| Duty | Continuous |
| Enclosure | ODP |
| Service Factor | 1.15 |
| Poles | 4 |
| Brand | Baldor-Reliance |
| Ambient Temperature | 40 °C |