Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390106

MPN #: EM3212T

Baldor-Reliance Motor EM3212T, 5HP, 3490RPM, 3PH, 60HZ, 182T, 3634M, OPSB, F1

Product Description
Baldor-Reliance Motor, 5HP,3490RPM,3PH,60HZ,182T,3634M,OPSB,F1

Features:
  • Heavy duty frames
  • Ball bearings
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Low-loss electrical lamination grade steel
  • Three year warranty.
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and 20:1 constant torque speed range with properly sized and adjusted variable frequency drives.

PRICE
$1,109.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight76
Dimension C15 in

Product Details

Power Factor91
Bearing Opp Drive End6205
Drive End FlangeStandard
KVA CodeK
Motor RPM 60 Hertz3450 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEM3212T
EnclosureOPSB
Service Factor1.15
Bearing Drive End6206
BrandBaldor-Reliance
Insulation ClassF
Horsepower5 HP
Frame182T
Hertz60 Hz
Design CodeA
Enclosure TypeOpen/Drip Proof
Voltage208-230/460 V
Full Load Efficiency86.5
Nameplate RPM3450 rpm
Full Load Amps12.8-12/6 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

DOE Code010A