Knowledge Center
Catalog
Chat
Contact Us
Browse History
NEW PRODUCTS
Model # :WBB3060875
MPN #: JT9-41002-31
Product Details
Canarm® 12" Panel Exhaust Fan W/ Enclosed Motor, 1/3 HP, Single Phase
This panel exhaust fan comes with 12" propeller and runs on 115/208-230V. It has a single phase, 250W motor with 1/3 HP. Also, the Class B motor is explosion proof and fan cooled.
JET® (Mdl 650C 650A) Motor Fan, JT9-M4220F
For Use With: Jet DC-650A (708640) Dust Collection DC-650C (708640C) Dust Collection DC-650ARC (708640RC) Dust Collection DC-650CRC (708641RC) Dust Collection DC-650BK (708642) Dust Collector DC-650CK (708642) Dust Collector DC-650MK (708642) Dust Collector