Climax Metal, Motor Shaft Arbor, A-4FS, Right-Hand, Type C, 2-1/2"L Thread, Fits 1/2" Shaft
Write a Review
|
Questions & Answers (0)
Product Description
Nut Lock Type Arbors for smooth shafts. Ideal for mounting various abrasive wheels. Socket set screws secure the arbor to the shaft. Arbors have a 1/2 threaded portion which is 2-5/8 long and can accommodate wheel widths up to 2 inches.
PRICE
$16.25
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/16 |
| Thread | Right-Hand in |
| Thread Length | 2-1/2 in |
| Washer Diameter | 1-5/8 |
| Wheel Widths | 1-13/16 |
Product Details
| Type | C |
| Washer Type | Stamped Washer |
| Description | Motor Shaft Arbor |
| Manufacturers Part Number | A-4FS |
| Fits Wheel | 1/2 |
| Brand | Climax Metal |
| Fits Shaft Size | 1/2 in |