Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Climax Metal

Model # :WBB984720

MPN #: AL-5-KW

Climax Metal, Motor Shaft Arbor, AL-5-KW, Left-Hand, Type B, 1-/13/16"L Thread, Fits 5/8" Shaft

Product Description
Nut Lock Type Arbors for smooth shafts. Ideal for mounting various abrasive wheels. Socket set screws secure the arbor to the shaft. Arbors have a 1/2 threaded portion which is 1-13/16 long and can accommodate wheel widths up to 1-1/4 inches.

PRICE
$23.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/2
ThreadLeft-Hand in
Thread Length1-/13/16 in
Washer Diameter1-1/2
Wheel Widths1-1/4

Product Details

TypeB
Washer TypeMachined
DescriptionMotor Shaft Arbor
Manufacturers Part NumberAL-5-KW
Fits Wheel1/2
BrandClimax Metal
Fits Shaft Size5/8 in