Climax Metal, Motor Shaft Arbor, AS-5-KW, Right-Hand, Type B, 1-/13/16"L Thread, Fits 5/8" Shaft
Write a Review
|
Questions & Answers (0)
Product Description
Nut Lock Type Arbors for smooth shafts. Ideal for mounting various abrasive wheels. Socket set screws secure the arbor to the shaft. Arbors have a 1/2 threaded portion which is 1-13/16 long and can accommodate wheel widths up to 1-1/4 inches.
PRICE
$27.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 |
| Thread | Right-Hand in |
| Thread Length | 1-/13/16 in |
| Washer Diameter | 1-1/2 |
| Wheel Widths | 1-3/16 |
Product Details
| Type | B |
| Washer Type | Machined |
| Description | Motor Shaft Arbor |
| Manufacturers Part Number | AS-5-KW |
| Fits Wheel | 1/2 |
| Brand | Climax Metal |
| Fits Shaft Size | 5/8 in |