Climax Metal, Motor Shaft Arbor, A-330-D, Right-Hand, Type A, 1-1/8"L Thread, Fits 3/8" Shaft
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for use on smaller fractional horse-power motors. Nut Lock Type Arbors for smooth shafts. Ideal for mounting various abrasive wheels. Socket set screws secure the arbor to the shaft.
PRICE
$14.75
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 |
| Thread | Right-Hand in |
| Thread Length | 1-1/8 in |
| Washer Diameter | 1 |
| Wheel Widths | 1/2 |
Product Details
| Type | A |
| Washer Type | Machined |
| Description | Motor Shaft Arbor |
| Manufacturers Part Number | A-330-D |
| Fits Wheel | 3/8 |
| Brand | Climax Metal |
| Fits Shaft Size | 3/8 in |