Worldwide Electric Motor Slide Base W254T
Write a Review
|
Questions & Answers (0)
Product Description
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.
Bases are Provided with Washers. Bases are Painted with an Oven-Baked Primer for Better Contact of Customer's Paint. All "D" Bolts (Motor Mounting Bolts) are Grade 5 and Welded into Position to Prevent Spinning and "Dropping" from Slots. All "D" Bolts are Fixed to the Exact Foot Pattern of the Motor to Aid in Easier Motor Installation. Exact Drop-In Replacement for all Major Make Slide Bases. Single Adjusting Screws for Frames 56-145T. Double Adjusting Screws for Frames 182T-505T
Bases are Provided with Washers. Bases are Painted with an Oven-Baked Primer for Better Contact of Customer's Paint. All "D" Bolts (Motor Mounting Bolts) are Grade 5 and Welded into Position to Prevent Spinning and "Dropping" from Slots. All "D" Bolts are Fixed to the Exact Foot Pattern of the Motor to Aid in Easier Motor Installation. Exact Drop-In Replacement for all Major Make Slide Bases. Single Adjusting Screws for Frames 56-145T. Double Adjusting Screws for Frames 182T-505T
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-3/4 in |
| Width | 15-1/8 in |
| Height | 2 in |
| Weight | 19 lbs |
| Motor Frame Size | 254 |
Product Details
| Phase | 3 |
| Frame | 254T |
| Manufacturers Part Number | W254T |
| Brand | Worldwide Electric Corporation |