- Used for adjustable belt tension on belted application not suitable for wall or ceiling mounting.
Baldor-Reliance RPM AC Slide Base, 419914-10L, FL/RL2168 Frame
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Frame | FL/RL2168 |
| Manufacturers Part Number | 419914-10L |
| Description | RPM AC Slide Base |
| Brand | Baldor-Reliance |
Related Products
Baldor-Reliance Lifting Magnet Generators provide power for lifting electro-magnets used in scrap and bulk metal handling facilities. Horizontal motors may be belted from the diesel engine or the motors with C-faces may be coupled to the PTO drive of the crane. Features Heavy duty steel frame Cast iron endplates Class H insulation with Class F temperature rise Precision brush holders Constant force brush springs Double sealed ball bearings Compound wound with drooping voltage characteristics DPFG enclosure Weather resistant paint F-2 conduit box Application(s) Crane mounted lifting ...
Baldor-Reliance Lifting Magnet Generators provide power for lifting electro-magnets used in scrap and bulk metal handling facilities. Horizontal motors may be belted from the diesel engine or the motors with C-faces may be coupled to the PTO drive of the crane. Features Heavy duty steel frame Cast iron endplates Class H insulation with Class F temperature rise Precision brush holders Constant force brush springs Double sealed ball bearings Compound wound with drooping voltage characteristics DPFG enclosure Weather resistant paint F-2 conduit box Application(s) Crane mounted lifting ...
Permanent magnet DC motors are available with a choice for standard painted or paint-free finishes. PMDC motors may be used for adjustable speed applications such as conveyors or packing equipment. They may be paired with our BCWD140 Washdown DC SCR control. Features Moisture sealant on blot heads between frame and endplates Neoprene gasketed conduit box Double sealed ball bearings Forsheda® running contact v-ring slinger Stainless steel shaft Electrostatic epoxy paint coating Class F insulation Tach adaptable 3300P motors are TENV, all others are TEFC Application(s) Food processing ...
The Definite Purpose family of motors captures a host of variety demanded by the marketplace. These motors include TEFC and ODP Two-speed motors, as well as single phase Pressure Washer motors. This group of specialty motors includes Arbor Saw to Woodworking, Pre-1952 NEMA motors to SAE Hydraulic Pump motors. An extensive line of TEFC and ODP F-2 motors are available as well in 1 Hp through 60 Hp. The Automotive Approved motors, approved by major US automobile manufacturers, are available in cast iron designs and meet all requirements for sound power levels. A broad line of Design D Oil ...
Baldor-Reliance Lifting Magnet Generators provide power for lifting electro-magnets used in scrap and bulk metal handling facilities. Horizontal motors may be belted from the diesel engine or the motors with C-faces may be coupled to the PTO drive of the crane. Features Heavy duty steel frame Cast iron endplates Class H insulation with Class F temperature rise Precision brush holders Constant force brush springs Double sealed ball bearings Compound wound with drooping voltage characteristics DPFG enclosure Weather resistant paint F-2 conduit box Application(s) Crane mounted lifting ...