Motorola PMLN8125 Swivel Earpiece (Short Cord)
Write a Review
|
Questions & Answers (0)
Product Description
Exclusively designed for the CLPe Series, this advanced earpiece provides high audio quality, all-day comfort, and a long accessory life. The rubber ear hook provides comfort for long shifts and allows the speaker to fit over the ear canal for higher quality audio in noisy environments. The optional removable ear tips can be used to improve noise isolation and hygiene between shift users. The earpiece wire fits close to the body with the help from the wire clip and a streamlined button with built-in microphone. The reinforced coil cord is designed for heavy use through long shifts and the twist lock connector securely attaches the earpiece to the radio increasing accessory life.
PRICE
$30.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 1-1/8 in |
| Height | 5 in |
Product Details
| Assembly Required | No |
| Description | Swivel Earpiece (Short Cord) |
| Color | Black |
| Manufacturers Part Number | PMLN8125 |
| For Use With | CLP1010e and CLP1080e Series |
| Brand | Motorola Solutions |
Warranty
| Warranty | 1 yr |