Motorola HKLN4601 1-Wire Surveillance Earpiece with In-line Clip PTT Mic
|
Questions & Answers (0)
Product Description
Motorola Solutions HKLN4601 1-Wire Surveillance Earpiece with In-line Clip PTT Mic
Dual-pin surveillance earpiece with inline microphone and push-to-talk
The earpiece is small, sleek and powerful so users can communicate easily and efficiently wherever they are, even on the move. It provides crisp, clear audio in noisy retail and restaurant environments, and its transparent coiled cord and rubber earbud make it comfortable to wear even for extended shifts. Microphone and push-to-talk are conveniently located inline on the wire, making communication simple and unobtrusive.
Radio Compatibility: CLS1110, CLS1410, DTR410, DTR550, DTR650, RDU2020, RDU2080D, RDU4100, RDV2080D, RDV5100, RMM2050
Dual-pin surveillance earpiece with inline microphone and push-to-talk
The earpiece is small, sleek and powerful so users can communicate easily and efficiently wherever they are, even on the move. It provides crisp, clear audio in noisy retail and restaurant environments, and its transparent coiled cord and rubber earbud make it comfortable to wear even for extended shifts. Microphone and push-to-talk are conveniently located inline on the wire, making communication simple and unobtrusive.
Radio Compatibility: CLS1110, CLS1410, DTR410, DTR550, DTR650, RDU2020, RDU2080D, RDU4100, RDV2080D, RDV5100, RMM2050
PRICE
$50.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | HKLN4601 |
| For Use With | RDX, XTN, CLS, AX, DTR410, DTR550, DTR650 & RM Series |
| Compatible Part/Model Number | CLS/RM/RDX/DLR & DTR Series |
| Description | Surveillance Earpiece with In-line PTT Microphone |
| Color | Black |
| Brand | Motorola Solutions |