Take 15% off your entire order!

Offer applied at checkout

Leeson 116743.00, Premium Eff., 1.5 HP, 1750 RPM, 208-230/460V, 56C, TEFC, C-Face Footless

Actual product may differ from image shown

Leeson 116743.00, Premium Eff., 1.5 HP, 1750 RPM, 208-230/460V, 56C, TEFC, C-Face Footless

Item #: WBB222382

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 56C
  • 145TC
  • 56
  • 145T

56C

$996.00 up to 48% OFF

Price: $516.00

$86.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $516.00 or save 5% on purchase.

Quantity

Customers Also Viewed

General Purpose, 3-Phase Motor: 1.5HP, 1750/1450 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 56 Frame, C Face Mount, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 4.6-4.8/2.4&5/2.5, Continuous duty, 1.25 Service Factor, Automatic thermal protection, Efficiency: 86.5, Efficiency Type: NEMA Premium, Ambient 40 C, Reverse Rotation, Shaft Length 1-7/8", Shaft Diameter 5/8".

Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.
NEMA C face mount has machined face with a pilot on the shaft end which allows direct mounting with a pump or other direct coupled equipment. Bolts pass through mounted part to threaded hole in the motor face.


Click here to see our full selection of Motor Controls and Drives.

Product Specifications

  • HORSEPOWER1 1/2
  • ENCLOSURETEFC
  • FRAME56C
  • MOUNTINGC-Face Footless
  • NAMEPLATE RPM1750
  • PHASE3
  • MOTOR RPM 60Hz1750
  • VOLTAGE208-230/460
  • HERTZ60/50
  • DUTYContinuous
  • SERVICE FACTOR1.25
  • THERMAL PROTECTIONAutomatic
  • EFFICIENCY TYPENEMA Premium
  • EFFICIENCY86.5
  • AMBIENT TEMP C40
  • SHAFT DIAMETER5/8
  • SHAFT LENGTH1-7/8
  • ROTATIONCCW/CW
  • WEIGHT41
  • ULY
  • CSAY
  • LEESON MODEL NO.C6T17FC209CC
  • UPC69172034803
  • RPM RANGE1701-1800
  • COMPATIBLE WITH/REPLACES - 1Baldor VEM3554
  • BEARING-DRIVE-END6203
  • FL AMPS4.6-4.8/2.4
  • BRANDLeeson
  • MANUFACTURER PART #116743.00
  • is_motorYes
  • DESIGNSq Cage Inductor Run
  • ENCLOSURE TYPETotally Enclosed
  • FRAME MATERIALRolled Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leeson 116743.00, Premium Eff., 1.5 HP, 1750 RPM, 208-230/460V, 56C, TEFC, C-Face Footless

Leeson 116743.00, Premium Eff., 1.5 HP, 1750 RPM, 208-230/460V, 56C, TEFC, C-Face Footless

Item #: WBB222382

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant