take 10% off our everday low prices!

Offer applied at final checkout

WEG NEMA Premium Efficiency Motor, 20012ET3E449T-W22, 200 HP, 1200 RPM, 208-230/460 V, TEFC, 3 PH

Actual product may differ from image shown

WEG NEMA Premium Efficiency Motor, 20012ET3E449T-W22, 200 HP, 1200 RPM, 208-230/460 V, TEFC, 3 PH

Item #: WBB874299

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16,474.00

$2,745.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $16,474.00 or save 3% on purchase.

Quantity

Customers Also Viewed

WEG NEMA Premium Efficiency Motor, 20012ET3E449T-W22, 200 HP, 1200 RPM, 208-230/460 V, TEFC, 3 PH

TEFC motors are built according to NEMA specifications and designed for operation in moist or dust atmospheric conditions without affecting their useful life. Premium Efficiency WEG motors are tested according to IEEE 112 std., method 'B' and their efficiency values are certified by UL Labs (CSA C390). Motors will meet Design B torques, maintaining exceedingly high breakdown and locked rotor torque while providing the highest rated efficiency levels.

Product Specifications

  • HORSEPOWER200
  • ENCLOSURETEFC
  • FRAME447/9T
  • MOUNTINGRigid
  • NAMEPLATE RPM1200
  • PHASE3
  • MOTOR RPM 60Hz1200
  • VOLTAGE208-230/460
  • HERTZ60
  • SERVICE FACTOR1.15
  • RPM RANGE1101-1200
  • FL EFFICIENCY95.8
  • ENCLOSURE TYPETotally Enclosed
  • FL AMPS524-474/237
  • C-DIMENSION INCHES56.338
  • BRANDWEG
  • TYPENEMA Premium Efficiency
  • MANUFACTURER PART #20012ET3E449T-W22
  • is_motorYes
  • KILOWATTS150
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

WEG NEMA Premium Efficiency Motor, 12512ET3E445T-W22, 125 HP, 1200 RPM, 208-230/460 V, TEFC, 3 PH

Item #: WBB874299

Not Yet Rated

Usually ships in 3 to 6 days

$11,708.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG NEMA Premium Efficiency Motor, 20012ET3E449T-W22, 200 HP, 1200 RPM, 208-230/460 V, TEFC, 3 PH

WEG NEMA Premium Efficiency Motor, 20012ET3E449T-W22, 200 HP, 1200 RPM, 208-230/460 V, TEFC, 3 PH

Item #: WBB874299

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Our best selling Global Industrial products

    Global Industrial®

    We’ve known how to handle materials for over 70 years, and our full line of material handling products, includes the best of the best in trucks and carts, dock equipment, dollies, hoists, cranes, drum barrels, and more.

    Shop Now >

    Global Industrial®

    We pride ourselves on our comprehensive line of storage and shelving. From the NEXEL offering of forty styles to the Global brand of bulk racks, bins, lockers, and more, our storage and shelving solutions stand up to any environment.

    Shop Now >

    Interion™ by Global Industrial®

    Our Interion line of office furniture provides everything from office partitions to desks, cabinets, collaboration tables, reception couches, and over 100 chair styles so you can create the office or office space you want.

    Shop Now >

    Global Industrial®

    Global-branded janitorial and maintenance products deliver high performance where it counts at a competitive cost. Our floor care machines, recycling and trash containers, cleaning supplies and more will give you full cleaning power where you need it.

    Shop Now >

    Global Industrial®

    We’re serious about safety and security and we know you are too. This Global line of safety and security products reflects this commitment to workplace and employee safety with educational materials, clothing, machine guards, and more.

    Shop Now >

    Global Industrial®

    Global workbenches and shop desks are built for hard work and tough conditions. With accessories that grow with you and your scope of work, and comfort-focused benches and add-ons, you can work as long and as hard as you need to.

    Shop Now >

    Be the first to know about our special deals and events!

    Top