Take 15% off your entire order!

Offer applied at checkout

Hyundai PEM Motor HHI125-12-445T, TEFC, Rigid, 3 PH, 445T, 208-230/460V, 125 HP, 1200 RPM, 147.7 FLA

Actual product may differ from image shown

Hyundai PEM Motor HHI125-12-445T, TEFC, Rigid, 3 PH, 445T, 208-230/460V, 125 HP, 1200 RPM, 147.7 FLA

Item #: WBB763616

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8,806.00

$1,467.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $8,806.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Hyundai PEM Motor HHI125-12-445T, TEFC, Rigid, 3 PH, 445T, 208-230/460V, 125 HP, 1200 RPM, 147.7 FLA

Features

  • 445T Frame
  • 1700 Lbs.
  • Premium Efficiency

Product Specifications

  • HORSEPOWER125
  • ENCLOSURETEFC
  • FRAME445T
  • NAMEPLATE RPM1200
  • PHASE3
  • MOTOR RPM 60Hz1200
  • VOLTAGE208-230/460
  • EFFICIENCYPremium
  • WEIGHT1700
  • RPM RANGE1101-1200
  • COMPATIBLE WITH/REPLACES - 1Baldor EM4411T-4, WEG 12512ET3ERB445T-W22
  • FL EFFICIENCY95
  • ENCLOSURE TYPETotally Enclosed
  • FL AMPS147.7
  • BASERigid
  • BRANDHyundai
  • MANUFACTURER PART #HHI125-12-445T
  • APPLICATIONSBelted
  • is_motorYes
  • INCLUDESRoller Bearing On Drive End
  • SERIESCrown Triton™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hyundai PEM Motor HHI125-18-444T, TEFC, Rigid, 3 PH, 444T, 208-230/460V, 125 HP, 1800 RPM, 142 FLA

Item #: B763727

Not Yet Rated

Usually ships in 3 to 6 days

$7,733.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hyundai PEM Motor HHI125-12-445T, TEFC, Rigid, 3 PH, 445T, 208-230/460V, 125 HP, 1200 RPM, 147.7 FLA

Hyundai PEM Motor HHI125-12-445T, TEFC, Rigid, 3 PH, 445T, 208-230/460V, 125 HP, 1200 RPM, 147.7 FLA

Item #: WBB763616

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant