Take 15% off your entire order!

Offer applied at checkout

Hyundai PEM Motor HHI5-12-575-215T, TEFC, Rigid, 3 PH, 215T, 575V, 5 HP, 1200 RPM, 5.9 FLA

Actual product may differ from image shown

Hyundai PEM Motor HHI5-12-575-215T, TEFC, Rigid, 3 PH, 215T, 575V, 5 HP, 1200 RPM, 5.9 FLA

Item #: WBB763976

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $770.00

$128.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $770.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Hyundai PEM Motor HHI5-12-575-215T, TEFC, Rigid, 3 PH, 215T, 575V, 5 HP, 1200 RPM, 5.9 FLA

Features

  • 215T Frame
  • 165 Lbs.
  • Premium Efficiency

Product Specifications

  • HORSEPOWER5
  • ENCLOSURETEFC
  • FRAME215T
  • MOUNTINGRigid
  • NAMEPLATE RPM1200
  • PHASE3
  • MOTOR RPM 60Hz1200
  • VOLTAGE575
  • EFFICIENCYPremium
  • WEIGHT165
  • RPM RANGE1101-1200
  • COMPATIBLE WITH/REPLACES - 1WEG 00512ET3H215T-W22
  • FL EFFICIENCY89.5
  • ENCLOSURE TYPETotally Enclosed
  • FL AMPS5.9
  • BRANDHyundai
  • MANUFACTURER PART #HHI5-12-575-215T
  • is_motorYes
  • SERIESCrown Triton™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hyundai PEM Motor HHI5-12-215T, TEFC, Rigid, 3 PH, 215T, 208-230/460V, 5 HP, 1200 RPM, 7.4 FLA

Item #: B763876

Not Yet Rated

Usually ships in 3 to 6 days

$690.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hyundai PEM Motor HHI5-12-575-215T, TEFC, Rigid, 3 PH, 215T, 575V, 5 HP, 1200 RPM, 5.9 FLA

Hyundai PEM Motor HHI5-12-575-215T, TEFC, Rigid, 3 PH, 215T, 575V, 5 HP, 1200 RPM, 5.9 FLA

Item #: WBB763976

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant