Take 15% off your entire order!

Offer applied at checkout

WEG Close-Coupled Pump Motor-Type JM, 00336OT3E145JM, 3 HP, 3600 RPM, 208-230/460 V, ODP, 3 PH

Actual product may differ from image shown

WEG Close-Coupled Pump Motor-Type JM, 00336OT3E145JM, 3 HP, 3600 RPM, 208-230/460 V, ODP, 3 PH

Item #: WBB881700

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $466.95

Save $23.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

WEG Close-Coupled Pump Motor-Type JM, 00336OT3E145JM, 3 HP, 3600 RPM, 208-230/460 V, ODP, 3 PH

WEG offers JM standardized type of ODP close-coupled pump line of motors. Remember that ODP are suitable where dirt and moisture are at a minimum.

Product Specifications

  • HORSEPOWER3
  • ENCLOSUREDP
  • FRAMEE143/5JM
  • BRANDWEG
  • MOTOR RPM 60Hz3600
  • RPM3600
  • PHASE3
  • VOLTAGE208-230/460
  • HERTZ60
  • SERVICE FACTOR1.15
  • ENCLOSURE TYPEOpen/Drip Proof
  • MANUFACTURERS PART NUMBER00336OT3E145JM
  • RPM RANGE3001-3600
  • FL AMPS3.50
  • TYPEClose-Coupled Pump Motors-Type JM
  • KILOWATS2.2
  • is_motorYes
  • C-DIMENSION INCHES14.842
  • FL EFFICIENCY86.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WEG Close-Coupled Pump Motor-Type JM, 00236OT3E145JM-S, 2 HP, 3600 RPM, 208-230/460 V, ODP, 3 PH

Item #: B881712

Not Yet Rated

Usually ships in 3 to 6 days

$410.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG Close-Coupled Pump Motor-Type JM, 00336OT3E145JM, 3 HP, 3600 RPM, 208-230/460 V, ODP, 3 PH

WEG Close-Coupled Pump Motor-Type JM, 00336OT3E145JM, 3 HP, 3600 RPM, 208-230/460 V, ODP, 3 PH

Item #: WBB881700

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant