Take 15% off your entire order!

Offer applied at checkout

WEG Close-Coupled Pump Motor-Type JP, 01018ET3E215JP-W22, 10 HP, 1800 RPM, 208-230/460 V, TEFC, 3PH

Actual product may differ from image shown

WEG Close-Coupled Pump Motor-Type JP, 01018ET3E215JP-W22, 10 HP, 1800 RPM, 208-230/460 V, TEFC, 3PH

Item #: WBB881320

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,288.00

$214.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,288.00 or save 5% on purchase.

Quantity

Customers Also Viewed

WEG Close-Coupled Pump Motor-Type JP, 01018ET3E215JP-W22, 10 HP, 1800 RPM, 208-230/460 V, TEFC, 3PH

Ideal for close coupled pumps. Specially developed line for industrial and commercial pumping applications, its totally enclosed frames permit these motors to operate in moist or dusty atmospheres.

Product Specifications

  • HORSEPOWER10
  • ENCLOSURETEFC
  • FRAME215JP
  • BRANDWEG
  • MOTOR RPM 60Hz1800
  • RPM1800
  • PHASE3
  • VOLTAGE208-230/460
  • HERTZ60
  • SERVICE FACTOR1.25
  • ENCLOSURE TYPETotally Enclosed
  • MANUFACTURERS PART NUMBER01018ET3E215JP-W22
  • RPM RANGE1701-1800
  • FL AMPS12.4
  • TYPEClose-Coupled Pump Motors-Type JP
  • KILOWATS7.5
  • is_motorYes
  • C-DIMENSION INCHES24.046
  • FL EFFICIENCY91.7
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WEG Close-Coupled Pump Motor-Type JP, 01036ET3E215JP-W22, 10 HP, 3600 RPM, 208-230/460 V, TEFC, 3PH

Item #: B881476

Not Yet Rated

Usually ships in 3 to 6 days

$1,272.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG Close-Coupled Pump Motor-Type JP, 01018ET3E215JP-W22, 10 HP, 1800 RPM, 208-230/460 V, TEFC, 3PH

WEG Close-Coupled Pump Motor-Type JP, 01018ET3E215JP-W22, 10 HP, 1800 RPM, 208-230/460 V, TEFC, 3PH

Item #: WBB881320

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant