Take 15% off your entire order!

Offer applied at checkout

WEG Pool & Spa Motor, PCQ115H, 1.5 HP, 3600 RPM, 230 Volts, ODP, 1 PH

Actual product may differ from image shown

WEG Pool & Spa Motor, PCQ115H, 1.5 HP, 3600 RPM, 230 Volts, ODP, 1 PH

Item #: WBB881730

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $290.95

Save $14.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

WEG Pool & Spa Motor, PCQ115H, 1.5 HP, 3600 RPM, 230 Volts, ODP, 1 PH

These motors are specially designed for Pool Duty. Available in High Service Factor and Low Service Factor with Square Flange.

Product Specifications

  • HORSEPOWER1 1/2
  • ENCLOSUREDP
  • FRAMEM48Y
  • BRANDWEG
  • MOUNTINGSquare Flange
  • MOTOR RPM 60Hz3600
  • RPM3600
  • PHASE1
  • VOLTAGE230
  • HERTZ60
  • SERVICE FACTOR1.50
  • ENCLOSURE TYPEOpen/Drip Proof
  • MANUFACTURERS PART NUMBERPCQ115H
  • RPM RANGE3001-3600
  • FL AMPS7.50
  • TYPEPool & Spa Motors
  • KILOWATS1.1
  • is_motorYes
  • C-DIMENSION INCHES14.094
  • FL EFFICIENCY76.3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WEG Pool & Spa Motor, PCJ115H, 1.5 HP, 3600 RPM, 230 Volts, ODP, 1 PH

Item #: B880497

Not Yet Rated

Usually ships in 3 to 6 days

$298.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG Pool & Spa Motor, PCQ115H, 1.5 HP, 3600 RPM, 230 Volts, ODP, 1 PH

WEG Pool & Spa Motor, PCQ115H, 1.5 HP, 3600 RPM, 230 Volts, ODP, 1 PH

Item #: WBB881730

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant