Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB908976

MPN #: EJMM3615T-G

Baldor-Reliance Pump Motor, EJMM3615T-G, 3 Phase, 5 HP, 208-230/460 V, 1800 RPM, 60 HZ,TEFC,184JM

Product Description
Baldor-Reliance Pump Motor, EJMM3615T-G, 3 Phase, 5 HP, 208-230/460 Volts, 1800 RPM, 60 HZ, TEFC, 184JM

Our pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion proof ratings. Applications for these run the gamut from swimming pool pumps to medium and high thrust in-line pumps used in water treatment plants. Horse powers range in size from 1/3 through 75 HP.

Features
  • Class H insulated motor with AEGIS® bearing protection ring installed internally
  • Oversized ball bearings with locked drive end construction to minimize endplay
  • All models meet or exceed NEMA Premium® efficiencies, are Inverter Ready, and have a 3-year warranty
Application(s)
  • Commercial and industrial pump motor applications where adjustable speed drives are utilized.


PRICE
$1,879.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

RPM1,800 rpm
TypePump Motor
Insulation ClassH
Horsepower5 HP
Frame184JM
Hertz60 Hz
Motor RPM 60 Hertz1800 rpm
Enclosure TypeTotally Enclosed
Voltage208 - 230, 460 V
Full Load Efficiency89.5
Phase3
Full Load Amps6.7 A
Manufacturers Part NumberEJMM3615T-G
EnclosureTEFC
RPM Range1701-1800 rpm
BrandBaldor-Reliance