Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Severe Duty Motors

Severe duty motors are electric motors engineered to withstand extreme conditions in demanding environments. Built with dependable materials like cast iron or steel, they are designed to endure high temperatures, moisture, dust, and corrosive elements, ensuring reliable performance in harsh settings. These severe duty electric motors are suitable for mining, manufacturing, foundries, and more.
711 Results

Baldor Severe Duty Motors

Baldor Severe Duty Motors
Baldor severe-duty motors are built for demanding industrial applications in severe environmental conditions. Made with cast iron frames, these severe-duty motors feature a high-torque design with NEMA Premium efficiency, a stainless steel shaft, and a V-ring shaft seal for additional safety and protection. The totally enclosed design is insulated and has a corrosion-resistant epoxy finish.
CompareImageEnclosureFrameHorsepowerMounting LocationRPMVoltageModel #Price
Baldor-Reliance Motor ECP2333T, 15HP, 1765RPM, 3PH, 60HZ, 254T, 0936M, TEFC, F1
TEFC
254T
15 HP
-
1765 rpm
230/460 V
WBB388492$4,419.00
Baldor-Reliance Motor ECP84411T-4, 125HP, 1190RPM, 3PH, 60HZ, 445T, TEFC, FOOT
TEFC
445T
125 HP
-
1188 rpm
460 V
WBB390225$33,135.00
Baldor-Reliance Motor ECP844156T-4, 150HP, 1190RPM, 3PH, 60HZ, 447T, TEFC, FOOT
TEFC
447T
150 HP
-
1190 rpm
460 V
WBB390438$37,005.00
Baldor-Reliance Motor ECP3663T-4, 5HP, 3505RPM, 3PH, 60HZ, 184T, TEFC, FOOT
TEFC
184T
5 HP
-
3500 rpm
460 V
WBB388222$2,599.00
Baldor-Reliance Motor ECP4410T-4, 125HP, 1785RPM, 3PH, 60HZ, 444T, TEFC, FOOT
TEFC
444T
125 HP
-
1800 rpm
460 V
WBB387749$23,199.00
Baldor-Reliance Motor ECP2334T-5, 20HP, 1765RPM, 3PH, 60HZ, 256T, 0952M, TEFC, F1
TEFC
256T
20 HP
-
1770 rpm
575 V
WBB388214$4,359.00
Baldor-Reliance Motor ECP4404T-4, 75HP, 1185RPM, 3PH, 60HZ, 405T, TEFC, FOOT
TEFC
405T
75 HP
-
1200 rpm
460 V
WBB387738$26,509.00
Baldor-Reliance Motor CECP84310T-4, 60HP, 3600RPM, 3PH, 60HZ, 364TS, TEFC, FOOT
TEFC
364TS
60 HP
-
3600 rpm
460 V
WBB388928$18,775.00
Baldor-Reliance Motor ECP44302T-4, 300HP, 3570RPM, 3PH, 60HZ, 449TS, TEFC, FOOT
TEFC
449TS
300 HP
-
3600 rpm
460 V
WBB387804$78,409.00
Baldor-Reliance Motor ECP4111T, 25HP, 1180RPM, 3PH, 60HZ, 324T, 1256M, TEFC, F1
TEFC
324T
25 HP
-
1180 rpm
230/460 V
WBB388513$8,945.00
Showing 1-10 of 164 results

Baldor 3-Ph Severe Duty up to 5 HP

Baldor 3-Ph Severe Duty up to 5 HP
Baldor's 3-ph severe-duty motors can handle demanding applications that require horsepower ratings up to 5 HP. Ideal for chemical plants, waste management facilities, and similar applications that require protection from severe environmental conditions, these motors have an enclosed design to prevent damage. Baldor severe-duty motors are made with heavy-gauge steel and have stainless steel shafts.
Showing 1-10 of 98 results

Marathon Severe Duty, Over 5 HP, Up to 1200 RPM

Marathon Severe Duty, Over 5 HP, Up to 1200 RPM
With horsepower ratings over 5 HP and speeds up to 1,200 RPM, these severe-duty motors from Marathon Motors are designed for the most demanding jobs that require protection from severe environmental operating conditions. Continuous-duty 3-ph motors feature ball-bearing construction to accommodate various belt loads and tensions. Sturdy TENV, TEAO, or TEFC enclosures are available.
Showing 1-10 of 11 results

Baldor 3-Ph Severe Duty, 7.5 To 75 HP

Baldor 3-Ph Severe Duty, 7.5 To 75 HP
These 3-ph motors from Baldor are designed for use in foundries, mines, and other applications that require horsepower ratings between 7.5 and 75 HP and protection against severe operating conditions. Made with heavy-gauge steel for durability, these totally enclosed severe-duty motors feature stainless steel shafts, inverter spike-resistant copper windings, and a corrosion-resistant epoxy finish.
Showing 1-10 of 155 results

US Motors, 841 Plus, 3-Ph, TEFC

US Motors, 841 Plus, 3-Ph, TEFC
These severe-duty 3-ph motors from the US Motors 841 Plus series are designed for pumps, fans, blowers, and other severe-duty applications. Made with heavy-duty cast iron enclosures for durability and reduced vibration, these 3-phase motors feature a streamlined design that allows operation at lower temperatures to reduce energy costs. TEFC enclosures restrict contaminants from entering the motor.

Marathon Severe, Up to 5 HP

Marathon Severe, Up to 5 HP
Severe-duty motors from Marathon are designed for applications that require protection against severe environmental or operating conditions and horsepower ratings up to 5 HP. Made with a cast iron frame for durability, these motors are UL-recognized and CSA certified. Marathon motors have a variety of horsepower, voltage, RPM, and frame options.
Showing 1-10 of 16 results

US Motors Corro-Duty 3-Ph

US Motors Corro-Duty 3-Ph
Corro-duty motors from US Motors are ideal for severe-duty environments in process industries like pulp & paper or mill & chemical. These 3-ph TEFC motors feature a corrosion-resistant paint and oxide primer that helps protect the motor from external damage in harsh environments. Cast iron construction meets or exceeds NEMA Premium standard requirements. C-face rigid or rigid mountings available.
Showing 1-10 of 39 results

Marathon Severe Duty, Over 5 HP, >1200 RPM

Marathon Severe Duty, Over 5 HP, >1200 RPM
These severe-duty motors from Marathon feature horsepower ratings over 5 HP and speeds up to 1,200 RPM. Ideal for applications requiring protection from severe conditions, these continuous-duty 3-ph motors feature rigid mounting & ball-bearing construction to accommodate various belt loads and tension. A wide range of horsepower options are available with TEFC enclosures for different frame sizes.
Showing 1-10 of 48 results
WWE Severe Duty Motors

WWE Severe Duty Motors

Showing 1-10 of 176 results