x

Take 15% off your entire order!

Offer applied at checkout

US Motors, TEFC, 3 HP, 3-Phase, 3540 RPM Motor, C3P1B

Actual product may differ from image shown

US Motors, TEFC, 3 HP, 3-Phase, 3540 RPM Motor, C3P1B

Item #: WBB467885

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $444.95

Save $22.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

US Motors , TEFC, 3 HP, 3-Phase, 3540 RPM Motor
  • General Purpose
  • Three Phase
  • Totally Enclosed Fan Cooled (TEFC)
  • Corro-Duty®
  • Premium Efficient

Product Specifications

  • HORSEPOWER3
  • ENCLOSURETEFC
  • FRAME182T
  • BRANDUS Motors
  • MOUNTINGRigid
  • MOTOR RPM 60Hz3540
  • RPM3540
  • PHASE3
  • VOLTAGE230/460
  • HERTZ60
  • SERVICE FACTOR1.15
  • ENCLOSURE TYPETotally Enclosed
  • RPM RANGE3001-3600
  • FL AMPS7.8/3.9
  • MANUFACTURER PART #C3P1B
  • is_motorYes
  • INSULATION CLASSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

US Motors, TEFC, 3 HP, 3-Phase, 3540 RPM Motor, 8P3P1C

Item #: B467940

Not Yet Rated

Usually ships in 5 to 8 days

$545.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
US Motors, TEFC, 3 HP, 3-Phase, 3540 RPM Motor, C3P1B

US Motors, TEFC, 3 HP, 3-Phase, 3540 RPM Motor, C3P1B

Item #: WBB467885

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant