take 10% off our everday low prices!

Offer applied at final checkout

Mounted Ball Bearing, Flange, 4 Bolt, 3/4" Bore Browning VF4S-212

Mounted Ball Bearing, Flange, 4 Bolt, 3/4" Bore Browning VF4S-212

Item #: WBB235292

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$71.39 up to 17% OFF

Price: $58.95

Save $2.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

4 Bolt Flange Ball Bearing

Normal duty, cast iron housing material, 3/4" bore diameter and set screw locking type. Mounting bolt size is 3/8" and mounting holes center to center is 2-1/2". Dimensions: 3-3/8 L" x 1-9/32 W" x 3-3/8 H", 1.4 lbs. Temperature Range: -20° to 200°F.

Product Specifications

  • BRANDBrowning
  • LOCKING TYPESet Screw
  • DUTYNormal Duty
  • HOUSING MATERIALCast Iron
  • INSERTBall Bearings
  • DESCRIPTION4 Bolt Flange
  • MANUFACTURERS PART NUMBER767433
  • TEMPERATURE RANGE °F-20 to 200
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Save $47.95 with this comparable product

Tritan, UCF204-12, Flange Mount Bearing, 4 Bolt Flange, Set Screw Locking, Bore 19.05 mm

Item #: WBB235292

Not Yet Rated

Usually ships in 3 to 6 days

$11.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mounted Ball Bearing, Flange, 4 Bolt, 3/4" Bore Browning VF4S-212

Mounted Ball Bearing, Flange, 4 Bolt, 3/4" Bore Browning VF4S-212

Item #: WBB235292

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top