Take 15% off your entire order!

Offer applied at checkout

Mounted Ball Bearing, Flange, 4 Bolt, 7/8" Bore Browning VF4S-214

Mounted Ball Bearing, Flange, 4 Bolt, 7/8" Bore Browning VF4S-214

Item #: WBB235293

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$77.47 up to 23% OFF

Price: $59.95

Save $3.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

4 Bolt Flange Ball Bearing

Normal duty, cast iron housing material, 7/8" bore diameter and set screw locking type. Mounting bolt size is 7/16" and mounting holes center to center is 2-3/4". Dimensions: 3-3/4 L" x 1-7/16 W" x 3-3/4 H", 1.6 lbs. Temperature Range: -20° to 200°F.

Product Specifications

  • BRANDBrowning
  • LOCKING TYPESet Screw
  • DUTYNormal Duty
  • HOUSING MATERIALCast Iron
  • INSERTBall Bearings
  • DESCRIPTION4 Bolt Flange
  • MANUFACTURERS PART NUMBERVF4S-214
  • TEMPERATURE RANGE °F-20 to 200
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $47.95 with this comparable product

Tritan, UCF205-14, Flange Mount Bearing, 4 Bolt Flange, Set Screw Locking, Bore 22.225 mm

Item #: B1873364

Not Yet Rated

Usually ships in 3 to 6 days

$12.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mounted Ball Bearing, Flange, 4 Bolt, 7/8" Bore Browning VF4S-214

Mounted Ball Bearing, Flange, 4 Bolt, 7/8" Bore Browning VF4S-214

Item #: WBB235293

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant