Take 15% off your entire order!

Offer applied at checkout

+

IKO Double Row Machined Type Needle Roller Bearing METRIC Separable Cage, 17mm Bore, 25mm OD

IKO Double Row Machined Type Needle Roller Bearing METRIC Separable Cage, 17mm Bore, 25mm OD

Item #: WBB1499224

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $16.25

Save $0.81 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

IKO Double Row Machined Type Needle Roller Bearing METRIC Separable Cage, 17mm Bore, 25mm OD

IKO Machined Type Needle Roller Bearings (RNAF & RNAFW) consist of outer ring, inner ring and separable cage, without inner ring. Single row (RNAF) and double row (RNAFW) are available with the same sectional heights. These bearings are suitable for mass-production high accuracy products such as machine tools, textile machineries, printing machines, etc. Since these are not provided with prepacked lubricant, proper lubrication must apply when they are used. Machined Type needle roller bearings are generally used with shafts without inner rings. 0.2µmRa or less shaft surface finish and HRC 58 to 64 shaft hardness are recommended. When these requirements are not possible, use of IKO Inner Rings are recommended.

Product Specifications

  • BRANDIKO
  • DYNAMIC LOAD RATING (N)12400
  • PREPACKED GREASENo
  • MAX SPEED / OIL (RPM)30000
  • STATIC LOAD (N)17900
  • RETAINERMachined Steel
  • OD MM (INCH)25
  • HOUSING SHOULDER DIA MAX (mm)23
  • BORE (Fw) mm/inch17
  • OIL HOLE & GROOVEYes
  • SERIESRNAFW
  • TOLERANCEISO CLASS 0
  • TOLERANCE OUTER RING WIDTH (MM)+0 / -0.120
  • MANUFACTURERS PART NUMBERRNAFW172520
  • OPERATING TEMPERATURE-20 to +120
  • O.D. TOLERANCE (mm)+0 / -0.009
  • BORE TOLERANCE (mm)+0.027 / +0.016
  • MAX SPEED / GREASE (RPM)15000
  • HOUSING SHOULDER TO HOLD CAGE db (mm)17.6
  • SHAFT SHOULDER db (mm)20.6
  • OUTER RING CORNER RADIUS MIN. (mm)0.3
  • OUTER RING WIDTH (mm)20
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

IKO Double Row Machined Type Needle Roller Bearing METRIC Separable Cage, 20mm Bore, 28mm OD

Item #: B1499261

Not Yet Rated

Usually ships in 3 to 6 days

$20.50

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IKO Double Row Machined Type Needle Roller Bearing METRIC Separable Cage, 17mm Bore, 25mm OD

IKO Double Row Machined Type Needle Roller Bearing METRIC Separable Cage, 17mm Bore, 25mm OD

Item #: WBB1499224

The item above has been added to your shopping list:

List name

Save Item to

Select List

    IKO Double Row Machined Type Needle Roller Bearing METRIC Separable Cage, 17mm Bore, 25mm OD
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant