Take 15% off your entire order!

Offer applied at checkout

+

IKO Machined Type Needle Roller Bearing INCH Double Sealed, 1-1/4" Bore, 1-3/4" OD

IKO Machined Type Needle Roller Bearing INCH Double Sealed, 1-1/4" Bore, 1-3/4" OD

Item #: WBB1499101

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $21.00

Save $1.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

IKO Machined Type Needle Roller Bearing INCH Double Sealed, 1-1/4" Bore, 1-3/4" OD

IKO Machined Type Needle Roller Bearing consists of solid outer ring, rollers and retainer, without inner ring. They are with low sectional height, large load ratings and righty, and most of them come with and without seals. Prepacked lubricant is not provided except double sealed bearings (suffix UU). Proper lubricant must be applied when they are used. Machined Type needle roller bearings are generally used with shafts without inner rings. 0.2µmRa or less shaft surface finish and HRC 58 to 64 shaft hardness are recommended. When these requirements are not possible, use of IKO Inner Rings are recommended.

Product Specifications

  • BRANDIKO
  • DYNAMIC LOAD RATING (N)36000
  • STATIC LOAD (N)53500
  • APPROPRIATE INNER RINGLRB162020
  • HOUSING CORNER RADIUS MAX (mm)1
  • OD MM (INCH)44.450 (1-3/4")
  • HOUSING SHOULDER DIA MAX (mm)39.2
  • BORE (Fw) mm/inch31.750 (1-1/4")
  • OIL HOLE & GROOVEYes
  • SERIESBR
  • MANUFACTURERS PART NUMBERBR202820UU
  • O.D. TOLERANCE (mm)+0 / -0.013
  • MAX SPEED / GREASE (RPM)6500
  • WIDTH C (mm)+0 / -0.130
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

IKO Machined Type Needle Roller Bearing INCH Double Sealed, 1-1/8" Bore, 1-5/8" OD

Item #: B1499273

Not Yet Rated

Usually ships in 3 to 6 days

$19.75

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IKO Machined Type Needle Roller Bearing INCH Double Sealed, 1-1/4" Bore, 1-3/4" OD

IKO Machined Type Needle Roller Bearing INCH Double Sealed, 1-1/4" Bore, 1-3/4" OD

Item #: WBB1499101

The item above has been added to your shopping list:

List name

Save Item to

Select List

    IKO Machined Type Needle Roller Bearing INCH Double Sealed, 1-1/4" Bore, 1-3/4" OD
    IKO Machined Type Needle Roller Bearing INCH Double Sealed, 1-1/4" Bore, 1-3/4" OD
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant