Take 15% off your entire order!

Offer applied at checkout

+

IKO Cam Follower-INCH Caged Crowned OD Screwdriver Slot DBL Sealed 1/2" OD 11/32"W No.10-32 THR

Shown with Hex Hole

IKO Cam Follower-INCH Caged Crowned OD Screwdriver Slot DBL Sealed 1/2" OD 11/32"W No.10-32 THR

Item #: WBB1173516

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $13.00

Save $0.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

IKO Cam Follower-INCH, Caged, Crowned OD, Screwdriver Slot, Double Sealed, 1/2" OD, 11/32" Width, No.10-32 Thread

IKO Cam Followers consist of needle rollers, stud acting inner ring raceway and thick-walled outer ring to withstand heavy rolling or shock loads. Cam Followers are available with cylindrical or crowned outer rings. The crowned outer ring alleviates uneven loads resulting from deflection, bending or misalignment in mounting. There are two internal designs available; one with a cage for high speed, and another with a full complement for heavy loads. Cam Followers are follower bearings for cam mechanisms or linear motions, and widely used for machine tools, industrial robots, electronic devices and office automation equipment utilizing their high rigidity and accuracy. These cam followers are provided with pre-packed grease. Sufficient lubrication is also needed between cam followers and steel track on which cam followers run, to prevent seizure and to reduce friction. An appropriate nut is supplied with the stud.

Product Specifications

  • BRANDIKO
  • BEARING STYLECrowned OD
  • DYNAMIC LOAD RATING (N)2520
  • STATIC LOAD RATING (N)2140
  • MANUFACTURER PART NUMBERCR8UUR
  • DIMENSION C10.794mm (1/32")
  • DIMENSION b212.700mm (1/2")
  • DIMENSION b 10.2mm (0.40")
  • DIMENSION h --
  • RADIAL CLEARANCE0.003 to 0.017
  • THREAD (G) UNFNo.10-32
  • DIMENSION B3--
  • TOLERANCE FOR STUD DIAMETER (mm)+0.25 / -0
  • TEMPERATURE RANGE °F-20°-120°F
  • TOLERANCE FOR MOUNTING HOLE (mm / inch)+0.028 / +0.013 (+.0011 / + .0005)
  • STUD DIAMETER (d1) mm (inch)4.826
  • DIMENSION G2--
  • DIMENSION G16.350mm (1/4")
  • CLAMPING DIAMETER (f) MINIMUM mm (inch)8.334 (21/64)
  • TRACK CAPACITY (N)770
  • CORNER RADIUS ( r ) mm (inch)0.397 (1/64)
  • CROWN RADIUS (R) mm (inch)500
  • DIMENSION H--
  • NEEDLE CONSTRUCTIONCaged
  • DIMENSION g1 3.175mm (1/8")
  • DIMENSION g2 --
  • WIDTH (C) TOLERANCE (mm)+0 / -0.130
  • TORQUE MAX (Nm)1.4
  • SERIESCR
  • WIDTH (C) mm/inch8.731 (11/32)
  • TYPEDouble Sealed
  • OIL HOLEStud head only
  • DESCRIPTIONScrewdriver Slot
  • OD (D) mm/inch12.700 (1/2)
  • O.D. TOLERANCE (mm)+0 / -0.50
  • DIMENSION B10.2mm (0.40")
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

IKO Cam Follower-INCH Caged Crowned OD Screwdriver Slot DBL Sealed 1-3/8" OD 3/4"W 1/2 - 20 THR

Item #: B1173888

Not Yet Rated

Usually ships in 7 to 10 days

$16.50

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IKO Cam Follower-INCH Caged Crowned OD Screwdriver Slot DBL Sealed 1/2" OD 11/32"W No.10-32 THR

IKO Cam Follower-INCH Caged Crowned OD Screwdriver Slot DBL Sealed 1/2" OD 11/32"W No.10-32 THR

Item #: WBB1173516

The item above has been added to your shopping list:

List name

Save Item to

Select List

    IKO Cam Follower-INCH Caged Crowned OD Screwdriver Slot DBL Sealed 1/2" OD 11/32"W No.10-32 THR
    IKO Cam Follower-INCH Caged Crowned OD Screwdriver Slot DBL Sealed 1/2" OD 11/32"W No.10-32 THR
    IKO Cam Follower-INCH Caged Crowned OD Screwdriver Slot DBL Sealed 1/2" OD 11/32"W No.10-32 THR
    IKO Cam Follower-INCH Caged Crowned OD Screwdriver Slot DBL Sealed 1/2" OD 11/32"W No.10-32 THR
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant