Cam Followers
Availability
Brand
Type
Color
Price
Bearing Style
Sealed Hex Head
TRITAN Cam Follower Heavy, Sealed, Hex Head, 1"L Stud, 0.625"W Roller, 1" Roller Dia.
Bearing Style
Heavy Sealed Hex Head
Bearing Style
Sealed
Bearing Style
Sealed
Bearing Style
Cylindrical OD
TRITAN Cam Follower, Sealed, Hex Head, Eccentric Stud, 1-3/4"L Stud, 1"W Roller, 1.75" Roller Dia.
Bearing Style
Sealed Hex Head W/Eccentric Stud
Bearing Style
Cylindrical OD
Width (C)
31.750 (1-1/4)
Outside Dimension (D)
50.800 (2)
Dimension B2
50.800mm (2")
Bearing Style
Cylindrical OD
TRITAN Cam Follower Heavy, Sealed, Hex Head, 2-1/4"L Stud, 1.5"W Roller, 2.5" Roller Dia.
Bearing Style
Heavy Sealed Hex Head
Bearing Style
Cylindrical OD
IKO Cam Follower Full Complement Screwdriver Slot, 3/4" OD, 1/2"W, 3/8 - 24 Thread
Bearing Style
Cylindrical OD
Width (C)
12.700 (1/2)
Outside Dimension (D)
19.050 (3/4)
Dimension B2
22.225mm (7/8")
Bearing Style
Cylindrical OD
Width (C)
12.700 (1/2)
Outside Dimension (D)
22.225 (7/8)
Dimension B2
22.225mm (7/8")
TRITAN Cam Follower, Sealed, Hex Head, 1-1/4"L Stud, 0.75"W Roller, 1.25" Roller Dia.
Bearing Style
Sealed Hex Head
TRITAN Cam Follower Heavy, Sealed, Hex Head, 1-1/2"L Stud, 0.875"W Roller, 1.5" Roller Dia.
Bearing Style
Heavy Sealed Hex Head
TRITAN Cam Follower, Sealed, Hex Head, Crowned OD, 1-3/4"L Stud, 1"W Roller, 1.875" Roller Dia.
Bearing Style
Crowned OD
TRITAN Cam Follower, Sealed, Hex Head, Crowned OD, 1"L Stud, 0.625"W Roller, 1" Roller Dia.
Bearing Style
Crowned OD
TRITAN Cam Follower, Sealed, Hex Head, Crowned OD, 7/8"L Stud, 0.5"W Roller, 0.875" Roller Dia.
Bearing Style
Crowned OD
TRITAN Cam Follower, Sealed, Hex Head, Eccentric Stud, 1-1/4"L Stud, 0.75"W Roller 1.375" Roller Dia
Bearing Style
Sealed Hex Head W/Eccentric Stud
IKO Roller Follower- Full Comp- Inch, CRY52VUUR, Crowned OD, Double Sealed, 3-1/4" OD
Bearing Style
Crowned OD
Bearing Style
Sealed
TRITAN Cam Follower, Sealed, Hex Head, 3-1/2"L Stud, 2.25"W Roller, 4" Roller Dia.
Bearing Style
Sealed Hex Head
TRITAN Cam Follower, Sealed, Hex Head, Crowned OD, 2"L Stud, 1.25"W Roller, 2.25" Roller Dia.
Bearing Style
Crowned OD
Bearing Style
Cylindrical OD
IKO Cam Follower-INCH Caged Screwdriver Slot DBL Sealed 1" OD 5/8"W 7/16 - 20 THR
Bearing Style
Cylindrical OD
Width (C)
15.875 (5/8)
Outside Dimension (D)
25.400 (1)
Dimension B2
25.400mm (1")
TRITAN Cam Follower, Sealed, Hex Head, Crowned OD, 1-1/4"L Stud, 0.75"W Roller, 1.375" Roller Dia.
Bearing Style
Crowned OD
Bearing Style
Sealed & Crowned OD
TRITAN Cam Follower, Sealed, Hex Head, Crowned OD, 3/4"L Stud, 0.4375"W Roller, 0.625" Roller Dia.
Bearing Style
Crowned OD
TRITAN Cam Follower, Sealed, Hex Head, Eccentric Stud, 1-1/2"L Stud 0.875"W Roller 1.625" Roller Dia
Bearing Style
Sealed Hex Head W/Eccentric Stud
TRITAN Cam Follower, Sealed, Hex Head, Crowned OD, 1"L Stud, 0.625"W Roller, 1.125" Roller Dia.
Bearing Style
Crowned OD
Bearing Style
Sealed
Bearing Style
Sealed
Bearing Style
Sealed & Crowned OD
TRITAN Cam Follower, Sealed, Hex Head, Crowned OD, 1-1/4"L Stud, 0.75"W Roller, 1.25" Roller Dia.
Bearing Style
Crowned OD
TRITAN Cam Follower, Sealed, Hex Head, Eccentric Stud, 1-3/4"L Stud, 1"W Roller, 1.875" Roller Dia.
Bearing Style
Sealed Hex Head W/Eccentric Stud
TRITAN Cam Follower, Sealed, Hex Head, 1"L Stud, 0.625"W Roller, 1.125" Roller Dia.
Bearing Style
Sealed Hex Head
TRITAN Cam Follower, Sealed, Hex Head, Eccentric Stud, 3/4"L Stud, 0.4375"W Roller 0.625" Roller Dia
Bearing Style
Sealed Hex Head W/Eccentric Stud
TRITAN Cam Follower, Sealed, Hex Head, Crowned OD, 1-1/2"L Stud, 0.875"W Roller, 1.625" Roller Dia.
Bearing Style
Crowned OD
TRITAN Cam Follower, Sealed, Hex Head, 1-1/2"L Stud, 0.875"W Roller, 1.5" Roller Dia.
Bearing Style
Sealed Hex Head
TRITAN Cam Follower Heavy, Sealed, Hex Head, 7/8"L Stud, 0.5"W Roller, 0.75" Roller Dia.
Bearing Style
Heavy Sealed Hex Head
TRITAN Cam Follower Heavy, Sealed, Hex Head, 1-3/4"L Stud, 1"W Roller, 1.75" Roller Dia.
Bearing Style
Heavy Sealed Hex Head
TRITAN Cam Follower, Sealed, Hex Head, 2-1/2"L Stud, 1.75"W Roller, 3.25" Roller Dia.
Bearing Style
Sealed Hex Head
Bearing Style
Sealed & Crowned OD