Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IKO

Model # :WBB1309674

MPN #: NAST40R

IKO Separable Roller Follower- Metric, NAST40R, Crowned OD, Open, 40 mm Bore, 80 mm OD

Product Description
IKO Separable Roller Follower consists of inner ring, needle roller cage and thick-walled outer ring to withstand heavy rolling or shock loads. These parts can be easily separated providing an easy handling. Roller Followers are available with Crowned or Cylindrical outer rings. The crowned outer ring relieves edge load created by mounting error and the cylindrical is suitable for applications with large loads or low track surface hardness due to a large contact area with mating track surface. Adequate lubrication is requested as pre-packed grease is not provided. Sufficient lubrication is needed between cam followers and steel track on which cam followers run, to prevent seizure and to reduce friction.

PRICE
$119.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 mm
Bore Diameter40 in
Crown Radius (R)500 in
Bore Tolerance+0 / -0.012
Static Load Rating61100 N
Outer Ring Width20 in
Outside Dimension Tolerance+0 / -0.050 mm
Outside Dimension80 in
Min Inner Ring Corner Radius1 in
Tolerance Outer Ring Width+0 / -0.120

Product Details

TypeOpen
Dynamic Load Rating (N)35900
Retainer MaterialPressed Steel
Prepacked GreaseNO, Add Lubricant
SeriesNAST
Needle ConstructionCaged
Radial Clearance0.010 to 0.040
Shaft Diameter H6 Fit+0 to -0.016
Track Capacity9220 N
DescriptionSeparable Roller Follower - Metric Series
Manufacturers Part NumberNAST40R
Shaft Diameter G6 Fit-0.09 to -0.025
Oil Hole & GrooveNone
BrandIKO