Take 15% off your entire order!

Offer applied at checkout

IKO Separable Roller Follower- Metric, NAST40ZZR, Crowned OD, Double Shielded, 40 mm Bore, 80 mm OD

IKO Separable Roller Follower- Metric, NAST40ZZR, Crowned OD, Double Shielded, 40 mm Bore, 80 mm OD

Item #: WBB1309686

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $80.95

Save $4.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

IKO Separable Roller Follower- Metric, NAST40ZZR, Crowned OD, Double Shielded, 40 mm Bore, 80 mm OD

IKO Separable Roller Follower consists of inner ring, needle roller cage, side plates and thick-walled outer ring to withstand heavy rolling or shock loads. These parts can be easily separated providing an easy handling. Roller Followers are available with Crowned or Cylindrical outer rings. The crowned outer ring relieves edge load created by mounting error and the cylindrical is suitable for applications with large loads or low track surface hardness due to a large contact area with mating track surface. Double Sealed followers (suffix ZZUU & ZZUUR) come with pre-packed grease. Since no grease is provided for Double Shielded (suffix ZZ & ZZR), adequate lubrication must be added. Sufficient lubrication is needed between roller followers and steel track on which cam followers run, to prevent seizure and to reduce friction.

Product Specifications

  • BRANDIKO
  • BEARING STYLECrowned OD
  • DYNAMIC LOAD RATING (N)35900
  • STATIC LOAD RATING (N)61100
  • OD MM (INCH)80
  • OVERALL WIDTH MM (INCH)26
  • BORE DIAMETER MILLIMETERS (INCH)40
  • RADIAL CLEARANCE0.010 to 0.040
  • SIDE PLATE OD (A) MM (INCH)61.5
  • OUTER RING CORNER RADIUS MIN. MM (INCH)--
  • TOLERANCE OUTER RING WIDTH (MM)+0 / -0.120
  • TOLERANCE OVERALL WIDTH (MM)+0 / -0.120
  • OUTER RING WIDTH MM (INCH)25.8
  • SHAFT DIA G6 FIT (MM)-0.009 to -0.025
  • SHAFT DIA H6 FIT (MM)+0 to -0.016
  • PREPACKED GREASENO, Add Lubricant
  • TRACK CAPACITY (N)9220
  • CROWN RADIUS (R) mm (inch)500
  • NEEDLE CONSTRUCTIONCaged
  • RETAINERPressed Steel
  • OIL HOLE & GROOVEAt inner ring
  • SERIESNAST
  • TYPEDouble Shielded
  • DESCRIPTIONSeparable Roller Follower - Metric Series
  • MANUFACTURERS PART NUMBERNAST40ZZR
  • O.D. TOLERANCE (mm)+0 / -0.050
  • BORE TOLERANCE (mm)+0 / -0.012
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

IKO Separable Roller Follower- Metric, NAST40ZZ, Double Shielded, 40 mm Bore, 80 mm OD

Item #: B1309808

Not Yet Rated

Usually ships in 7 to 10 days

$72.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IKO Separable Roller Follower- Metric, NAST40ZZR, Crowned OD, Double Shielded, 40 mm Bore, 80 mm OD

IKO Separable Roller Follower- Metric, NAST40ZZR, Crowned OD, Double Shielded, 40 mm Bore, 80 mm OD

Item #: WBB1309686

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant