Take 15% off your entire order!

Offer applied at checkout

+

IGUS GSI-2022-16 1-1/4" x 1" iglide G300 Polymer Sleeve Bearing

IGUS GSI-2022-16 1-1/4" x 1" iglide G300 Polymer Sleeve Bearing

Item #: WBB434875

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.63 up to 68% OFF

Price: $1.47

Save $0.07 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1-1/4" x 1" iglide G300 Polymer Sleeve Bearing

The widest range of differing requirements are fulfilled by iglide® G300 bearings. That's why this material is rightly termed universal. Recommended are applications with medium to high loads, medium surface speeds and moderate temperatures.

Product Specifications

  • BRANDigus®
  • CONSTRUCTIONPolymer
  • MANUFACTURER PART NUMBERGSI-2022-16
  • DIMENSION b11
  • HOUSING BORE MAX1.4068
  • HOUSING BORE MIN1.4058
  • DIMENSION d11-1/4
  • MAX PSI11,600
  • COLORGrey
  • ID AFTER PRESSFIT MIN1.2508
  • DIMENSION d21-13/33
  • ID AFTER PRESSFIT MAX1.2548
  • MANUFACTURERigus, Inc.
  • RECOMMENDED SHAFT SIZE MIN1.2472
  • RECOMMENDED SHAFT SIZE MAX1.2488
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

IGUS GSI-2426-12 1-1/2" x 3/4" iglide G300 Polymer Sleeve Bearing

Item #: B434878

Not Yet Rated

Usually ships in 2 to 5 days

$1.62

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IGUS GSI-2022-16 1-1/4" x 1" iglide G300 Polymer Sleeve Bearing

IGUS GSI-2022-16 1-1/4" x 1" iglide G300 Polymer Sleeve Bearing

Item #: WBB434875

The item above has been added to your shopping list:

List name

Save Item to

Select List

    IGUS GSI-2022-16 1-1/4" x 1" iglide G300 Polymer Sleeve Bearing
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant