Take 15% off your entire order!

Offer applied at checkout

+

iglide® GFI-0304-04 3/16" x 1/4" iglide G300 Polymer Flange Bearing

iglide® GFI-0304-04 3/16" x 1/4" iglide G300 Polymer Flange Bearing

Item #: WBB434762

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.16 up to 65% OFF

Price: $0.41

Save $0.02 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/16" x 1/4" iglide G300 Polymer Flange Bearing

The widest range of differing requirements are fulfilled by iglide® G300 bearings. That's why this material is rightly termed universal. Recommended are applications with medium to high loads, medium surface speeds and moderate temperatures.

Product Specifications

  • BRANDigus®
  • CONSTRUCTIONPolymer
  • MANUFACTURER PART NUMBERGFI-0304-04
  • DIMENSION B11/4
  • DIMENSION b20.032
  • DIMENSION b11/4
  • HOUSING BORE MAX0.2503
  • HOUSING BORE MIN0.2497
  • DIMENSION d13/16
  • MAX PSI11,600
  • COLORGrey
  • ID AFTER PRESSFIT MIN0.1873
  • DIMENSION D13/16
  • DIMENSION d21/4
  • ID AFTER PRESSFIT MAX0.1892
  • MANUFACTURERigus, Inc.
  • DIMENSION d30.375
  • RECOMMENDED SHAFT SIZE MIN0.1858
  • RECOMMENDED SHAFT SIZE MAX0.1865
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

IGUS GSI-1011-12 5/8" x 3/4" iglide G300 Polymer Sleeve Bearing

Item #: B434853

Not Yet Rated

Usually ships in 2 to 5 days

$0.51

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
iglide® GFI-0304-04 3/16" x 1/4" iglide G300 Polymer Flange Bearing

iglide® GFI-0304-04 3/16" x 1/4" iglide G300 Polymer Flange Bearing

Item #: WBB434762

The item above has been added to your shopping list:

List name

Save Item to

Select List

    iglide® GFI-0304-04 3/16" x 1/4" iglide G300 Polymer Flange Bearing
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant