Take 15% off your entire order!

Offer applied at checkout

Isostatic TU® Steel-Backed PTFE Flange Bearing 702013, 12mm ID X 14mm OD X 12mm Long

Isostatic TU® Steel-Backed PTFE Flange Bearing 702013, 12mm ID X 14mm OD X 12mm Long

Item #: WBB1097463

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 26

Price: $1.75

Save $0.09 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Isostatic TU® Steel-Backed PTFE Flange Bearing 702013, 12mm ID X 14mm OD X 12mm Long

Features

  • Self-lubricating dry sliding bearing
  • Ideal for heavy loads at moderate speeds or light loads at high speeds
  • Temperature range of -328°F to +536°F
  • A steel-backed composite material comprised of low carbon steel, sintered bronze and PTFE lined
Performance Data

  • Load at Speed - PV Max Value (PSI / SFM) = 50,000
  • Load - P Max Value = 2,000 lb/in²
  • Speed - V Max Value = 1,200 ft²/min

Product Specifications

  • BRANDIsostatic
  • NOMINAL INNER DIA. MILLIMETERS12
  • SPEED - V MAX VALUE1,200 ft²/min
  • LOAD @ SPEED - PV MAX VALUE (PSI / SFM)50,000
  • LOAD - P MAX VALUE2,000 lb/in²
  • NOMINAL LENGTH MILLIMETERS12
  • NOMINAL OUTER DIA. MILLIMETERS14
  • MATERIALSteel-Backed PTFE Lined
  • SERIESIsostatic
  • FLANGE NOMINAL THICKNESS MILLIMETERS1
  • FLANGE NOMINAL OUTER DIA. MILLIMETERS20
  • DESCRIPTIONFlange Bearing - METRIC
  • MANUFACTURERS PART NUMBER702013
  • CATALOG NUMBERFM1212TU
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Isostatic TU® Steel-Backed PTFE Flange Bearing 702008, 10mm ID X 12mm OD X 9mm Long

Item #: B1100317

Not Yet Rated

Usually ships in 3 to 6 days

$1.61

Close

26 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Isostatic TU® Steel-Backed PTFE Flange Bearing 702013, 12mm ID X 14mm OD X 12mm Long

Isostatic TU® Steel-Backed PTFE Flange Bearing 702013, 12mm ID X 14mm OD X 12mm Long

Item #: WBB1097463

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant