Hydraulic Fittings
Size
Tube Outside Diameter
Brand
Length
Height
Price
Related Products
Typical Application: Grease,instrumental and most hydraulic systems Pressure: Up to 3000 PSI depending on pipe size. Sealing Method: 1-piece tapered pipe,dryseal (NPTF) Vibration Rating: Fair resistance Material: Carbon steel - AISI/ SAE 12L14 Advantage: Dryseal pipe threads(NPTF), zinc plate, compact size, broadselection of styles and sizes. Conformance: Meets SAE specifications
Adapter for Hydraulic size convertion or connection. Features Designed to simplify the connection of hydraulic components and to ensure proper hose routing for longer hose service life Helps to eliminate purchasing & replacing expensive specialty hose couplings, as they are replaced throught a machine's lifetime Meets JIC/SAE specifications 6404 Female O-Ring pipe style adapter for agricultural, construction, and industrial applications For Use In Agricultural, construction & industrial applications Construction Steel
Buyers 90° Street Elbow, H3409/16, 1" X 1" Male To Female Typical Application: Grease,instrumental and most hydraulic systems Pressure: Up to 3000 PSI depending on pipe size. Sealing Method: 1-piece tapered pipe,dryseal (NPTF) Vibration Rating: Fair resistance Material: Carbon steel - AISI/ SAE 12L14 Advantage: Dryseal pipe threads(NPTF), zinc plate, compact size, broadselection of styles and sizes. Conformance: Meets SAE specifications
Combo Kit inculdes P1000 - 2 speed hand pump with 61 cu in reservoir H1006 - 10 ton single acting cylinder with 6 in stroke CS3814 - 1/4 in internal diameter with 3/8 in NPTF 6 ft hose CH38M - 3/8 in high flow male coupler GW4014 - 4 in face diameter liquid gauge with 1/4 in NPTF CF3814 - 1/4 in NPTF gauge fitting
Works with CH38, CH38F, CH38M Helps keep hydraulics oil clean for long equipment life