ScopeNEXT 2" Female Threaded Adapter FBSP-Mauser - 2" Faucets to Female Mauser DIN 71 (Female S70x6)
Write a Review
|
Questions & Answers (0)
Product Description
Some drums come with different thread openings and need converting to 2" NPT/NPS/BSP female threaded for the 2" faucets to be used. This adapter for putting 2" faucets into female Mauser DIN 71 (female S70 x 6) threaded drums and containers makes that process easy and safe. The PE material offers excellent chemical compatibility with drums and containers.
PRICE
$3.16
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-13/16 in |
| Width | 2-13/16 in |
| Height | 2 in |
| Weight | 0.1 lbs |
| Thread | 2 in |
Product Details
| Assembly Required | No |
| Body Material | Polyethylene |
| Pressure | 10 psi |
| Temperature Range | 15 to 140 °F |
| Material | FDA Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | FBSP-Mauser |
| Brand | ScopeNEXT |
Warranty
| Warranty | 1 yr |