Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Buyers Rigid Female Pipe To Male Jic, H5255x6, 1/4" Female Npt, 3/8"Tube O.D - Min Qty 41

Buyers Rigid Female Pipe To Male Jic, H5255x6, 1/4" Female Npt, 3/8"Tube O.D - Min Qty 41

Item #: WBB919110

Not Yet Rated

$1.80 up to 55% OFF

Minimum Quantity: 41

Price: $0.81

Save $0.04 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Buyers Rigid Female Pipe to Male JIC, H5255X6, 1/4" Female NPT, 3/8"Tube O.D

  • Typical Application: Hydraulic, instrumentation and chemical processing systems
  • Pressure: Up to 10,000 PSI depending on tube size.
  • Sealing Method: 3-piece flare Vibration
  • Rating: Good resistance
  • Material: Carbon steel - AISI/ SAE 12L14
  • Used With: Copper, brass, steel, aluminum and other tubing that can be flared.
  • Advantage: Zinc plate, 3 piece design.Broad selection of styles and sizes.Interchangeable with all sources.
  • Identifying Characteristics: Short nut with sleeve protruding. Material is generally steel or stainless.
  • Conformance: Meets J.I.C., SAE (J154) Standards


  • Product Specifications

    • DESCRIPTIONRigid Female Pipe to Male JIC, 1/4" Female NPT, 3/8" O.D
    • TUBE O.D. 13/8"
    • MANUFACTURERS PART NUMBERH5255X6
    • BRANDBuyers Products
    • FEMALE PIPE THREAD 21/4"
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Buyers Male Connector, H5205x8x8, 1/2" Tube O.D., 1/2" Npt - Min Qty 27

    Item #: B919776

    Not Yet Rated

    Usually ships in 3 to 6 days

    $1.78

    Close

    41 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Buyers Rigid Female Pipe To Male Jic, H5255x6, 1/4" Female Npt, 3/8"Tube O.D - Min Qty 41

    Buyers Rigid Female Pipe To Male Jic, H5255x6, 1/4" Female Npt, 3/8"Tube O.D - Min Qty 41

    Item #: WBB919110

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant