Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB700350

Global Industrial™ Polypropylene S60x6 Female Buttress x 2" Part A Camlock 'Stubby' Adapter

Product Description
Adapters create compatible connections between IBC valves and other adapter connections for secure content transfer and easy access.

Each IBC adapter is individually packaged for sterility and clear identification.

Its high-quality polypropylene construction is rated to 150 psi and suitable for use with most IBC chemical contents.

Thread Compatibility Details:

  • S60x6 Buttress Thread
  • 60.0mm (2.36") outside diameter and 6.00mm (0.24") thread pitch (distance between threads) to DIN Standard 6131
  • Most common thread found on European IBC's such as Schuetz, Mauser, and more


Refer to Key A in REFERENCE TABLE for more details.

PRICE
$9.40

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.1 lbs
Connection2" Camlock

Product Details

Assembly RequiredNo
TypePart A Camlock
Reference TableA
ColorBlack
Accessory TypeContainer Adapter
StyleS60x6 (2") Male Buttress Adapters
To Fit Valve/ThreadS60x6 (2") Buttress
Seal MaterialLDPE (Low-Density Polyethylene)
MaterialPolypropylene
Package Quantity1
Manufacturers Part NumberB700350
BrandGlobal Industrial