
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Buyers Straight Thread O-Ring Connector, H5315X10X8, 5/8" Tube O.D., 1/2" Port Size
Typical Application: Hydraulic, instrumentation and chemical processing systems Pressure: Up to 10,000 PSI depending on tube size. Sealing Method: 3-piece flare Vibration Rating: Good resistance Material: Carbon steel - AISI/ SAE 12L14 Used With: Copper, brass, steel, aluminum and other tubing that can be flared. Advantage: Zinc plate, 3 piece design.Broad selection of styles and sizes.Interchangeable with all sources. Identifying Characteristics: Short nut with sleeve protruding. Material is generally steel or stainless. Conformance: Meets J.I.C., SAE (J154) Standards
Product Specifications
- TUBE O.D. 15/8"
- MANUFACTURERS PART NUMBERH5315X10X8
- PORT SIZE 21/2"
- BRANDBuyers Products
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Buyers 90° Street Elbow, H3409x4, 1/4" X 1/4" Male To Female - Min Qty 16
Item #: B919779
Not Yet Rated
Usually ships in 3 to 6 days
$2.51

Buyers Straight Thread O-Ring Connector, H5315x10x8, 5/8" Tube O.D., 1/2" Port Size - Min Qty 20
$1.88
- Product Information
- Customer Review
- Product Q&A