Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buyers H21 Series Hydraulic Pump, H2132101, 2 Bolt, 3000 Max Pressure, 7/8-13 Spline Shaft
See all 83 items in product family

Buyers H21 Series Hydraulic Pump, H2132101, 2 Bolt, 3000 Max Pressure, 7/8-13 Spline Shaft

Item #: WBB918854

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $446.95 Save up to 41%
Price: $ 263.95
Product Information
Customer Review
Product Q&A
Buyers H21 Series Hydraulic Pump, H2132101, 2 Bolt, 3000 Max Pressure, 7/8-13 Spline Shaft

  • 2 Bolt and 4 Bolt SAE B Mount
  • Birotational pump


  • Product Specifications

      • MAX PRESSURE3000
      • DESCRIPTIONH21 Series, 2 Bolt, 3000 Max Pressure, 7/8-13 Spline Shaft
      • FLOW @ 1000 RPM6.8
      • MANUFACTURER PART NUMBERH2132101
      • GEAR WIDTH1"
      • SHAFT7/8-13 Spline
      • OUTBOARD BEARINGN
      • WEIGHT29.0 lbs.
      • NPT PORTS SIDE1"
      • MOUNTING2 Bolt
      • NPT PORTS REAR1"
      • BRANDBuyers Products

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!