Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB3162233

MPN #: 8171

American Forge & Foundry® Hydraulic Ram, 10 Ton Capacity

Product Description
American Forge & Foundry® offers a wide assortment of hydraulic rams for use in high force applications including lifting, pulling, pushing, bending, and alignment. Styles include mini, snap, screw, and long configurations.

PRICE
$209.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Collapsed Height15
Extended Height21

Product Details

Cylinder Capacity10
Package Quantity1
DescriptionHydraulic Ram
Manufacturers Part Number8171
BrandAmerican Forge & Foundry