Take 15% off your entire order!

Offer applied at checkout

Buyers H21 Series Hydraulic Pump, H2132201, 2 Bolt, 2500 Max Pressure, 7/8-13 Spline Shaft

Buyers H21 Series Hydraulic Pump, H2132201, 2 Bolt, 2500 Max Pressure, 7/8-13 Spline Shaft

Item #: WBB918883

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$442.00 up to 36% OFF

Price: $282.95

Save $14.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Buyers H21 Series Hydraulic Pump, H2132201, 2 Bolt, 2500 Max Pressure, 7/8-13 Spline Shaft

  • 2 Bolt and 4 Bolt SAE B Mount
  • Birotational pump


  • Product Specifications

    • FLOW @ 1000 RPM15.3
    • WEIGHT35.0 lbs
    • MAX PRESSURE2500
    • OUTBOARD BEARINGN
    • DESCRIPTIONH21 Series, 2 Bolt, 2500 Max Pressure, 7/8-13 Spline Shaft
    • MANUFACTURERS PART NUMBERH2132201
    • BRANDBuyers Products
    • NPT PORTS SIDE1-1/4"
    • MOUNTING2 Bolt
    • NPT PORTS REAR1"
    • SHAFT7/8-13 Spline
    • GEAR WIDTH2"
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Buyers H21 Series Hydraulic Pump, H2134171, 4 Bolt, 2500 Max Pressure, 7/8-13 Spline Shaft

    Item #: B919219

    Not Yet Rated

    Usually ships in 3 to 6 days

    $281.95

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Buyers H21 Series Hydraulic Pump, H2132201, 2 Bolt, 2500 Max Pressure, 7/8-13 Spline Shaft

    Buyers H21 Series Hydraulic Pump, H2132201, 2 Bolt, 2500 Max Pressure, 7/8-13 Spline Shaft

    Item #: WBB918883

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant