Take 15% off your entire order!

Offer applied at checkout

Buyers H21 Series Hydraulic Pump, H2134203, 4 Bolt, 2500 Max Pressure, 1" Keyed 1/4 KW Shaft

Buyers H21 Series Hydraulic Pump, H2134203, 4 Bolt, 2500 Max Pressure, 1" Keyed 1/4 KW Shaft

Item #: WBB919320

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$489.70 up to 41% OFF

Price: $289.95

Save $14.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Buyers H21 Series Hydraulic Pump, H2134203, 4 Bolt, 2500 Max Pressure, 1" Keyed 1/4 KW Shaft

  • 2 Bolt and 4 Bolt SAE B Mount
  • Birotational pump


  • Product Specifications

    • FLOW @ 1000 RPM15.3
    • WEIGHT38.05 lbs.
    • MAX PRESSURE2500
    • OUTBOARD BEARINGY
    • DESCRIPTIONH21 Series, 4 Bolt, 2500 Max Pressure, 1" Keyed 1/4 KW Shaft
    • MANUFACTURERS PART NUMBERH2134203
    • BRANDBuyers Products
    • NPT PORTS SIDE1-1/4"
    • NPT PORTS REAR1"
    • MOUNTING4 Bolt
    • GEAR WIDTH2"
    • SHAFT1" Keyed 1/4 KW
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Buyers H21 Series Hydraulic Pump, H2134173, 4 Bolt, 2500 Max Pressure, 1" Keyed 1/4 KW Shaft

    Item #: B919220

    Not Yet Rated

    Usually ships in 14 to 17 days

    $311.95

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Buyers H21 Series Hydraulic Pump, H2134203, 4 Bolt, 2500 Max Pressure, 1" Keyed 1/4 KW Shaft

    Buyers H21 Series Hydraulic Pump, H2134203, 4 Bolt, 2500 Max Pressure, 1" Keyed 1/4 KW Shaft

    Item #: WBB919320

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant