Take 15% off your entire order!

Offer applied at checkout

Dynamic Low Speed High Torque Hydraulic Motor SAE "A" 4 Bolt Mount 880 RPM

Dynamic Low Speed High Torque Hydraulic Motor SAE "A" 4 Bolt Mount 880 RPM

Item #: WBB537157

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $161.95

Save $8.10 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-3 $161.95 ea.
  • Buy 4+ $154.95 ea.

Quantity

Customers Also Viewed

BMPH ROTORTORC™ gear set, shaft distribution flow, hydraulic motors are a compact, highly efficient, low speed-high torque design which can be used in either parallel or series systems. These low weight advanced construction design motors are manufactured in accordance with the requirements of the ISO 9000-2000 quality system. For light and medium duty applications. Dual rotation replacement crossover for Char-Lynn®101 Series.

Product Specifications

  • FRAME SIZE CU. IN REV3.15
  • PSI1840
  • MOUNTING GROUPSAE "A" 4 Bolt Mount
  • DESCRIPTIONLow Speed High Torque Hydraulic Motor
  • PORT SIZE1/2" NPTF Port
  • MANUFACTURERS PART NUMBERBMPH-50-H4-K-P
  • TORQUE717 Max Torque(in.lbs.)
  • BRANDDynamic Fluid Components
  • CONSTRUCTIONCast Steel
  • SHAFT1" Woodruff Key Shaft
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dynamic Low Speed High Torque Hydraulic Motor SAE "A" 4 Bolt Mount 755 RPM

Item #: B537192

Not Yet Rated

Usually ships in 4 to 7 days

$180.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dynamic Low Speed High Torque Hydraulic Motor SAE "A" 4 Bolt Mount 880 RPM

Dynamic Low Speed High Torque Hydraulic Motor SAE "A" 4 Bolt Mount 880 RPM

Item #: WBB537157

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant