Take 15% off your entire order!

Offer applied at checkout

+

IGUS TS-01-20-500 500mm DryLin-T Hard Anodized Aluminum Rail - Size 20

IGUS TS-01-20-500 500mm DryLin-T Hard Anodized Aluminum Rail - Size 20

Item #: WBB434736

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $34.95

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

500mm DryLin-T Hard Anodized Aluminum Rail - Size 20

  • Sliding carriage with manually adjustable clearance
  • Maintenance-free, dry operation
  • Corrosion resistant
  • Hard-anodized aluminum rails
  • Standard bore pattern symmetrical C5 = C6


Product Specifications

  • DIAGRAM DIMENSION a 20
  • MANUFACTURER NAMEigus, Inc.
  • MANUFACTURER PART NUMBERTS-01-20-500
  • DIAGRAM DIMENSION b 31
  • K1 SCREW (DIN 912)M6
  • BRANDigus®
  • DIMENSION C460
  • DIMENSION L500mm
  • DIMENSION C540
  • DIMENSION Wbz (mm3)1067
  • DIMENSION C640
  • DIMENSION Wby (mm3)1456
  • DIAGRAM DIMENSION lz (mm4)11520
  • DIAGRAM DIMENSION h 19
  • DIAGRAM DIMENSION ly (mm4)22570
  • DIAGRAM DIMENSION h1 12.3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

IGUS TS-04-15-500 500mm DryLin-T Mini Hard Anodized Aluminum Rail - Size 15

Item #: B434863

Not Yet Rated

Usually ships in 2 to 5 days

$27.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IGUS TS-01-20-500 500mm DryLin-T Hard Anodized Aluminum Rail - Size 20

IGUS TS-01-20-500 500mm DryLin-T Hard Anodized Aluminum Rail - Size 20

Item #: WBB434736

The item above has been added to your shopping list:

List name

Save Item to

Select List

    IGUS TS-01-20-500 500mm DryLin-T Hard Anodized Aluminum Rail - Size 20
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant