Disconnect Switches
Availability
Amperage
Brand
Voltage
Certifications
Length
Height
Color
Price
Springer Controls/MERZ ML3-125-SR3, 125A, 3-Pole, Disconnect Switch, Din-Mount, Lockable
Amperage
125 A
AWG
1+
Max Voltage
600V V
Width
3.07 in
Advance Controls 128534, Enclosed Single Phase Disconnect, Manual Motor Controller
AWG
12 AWG
Width
3-1/8 in
Depth
2-7/8 in
Certifications
UL 508 Listed, cUL, CE
AWG
12 AWG
Width
1.75 in
Depth
1.5 in
Springer Controls/MERZ ML3-125-AR3, 125A,3-Pole, Disconnect Switch, Red/Yellow,Front-Mount,Lockable
Amperage
125 A
AWG
1+
Max Voltage
600V V
Width
3.07 in
Springer Controls / MERZ SK1-V, Normally Open Extra Pole for ML1-25P, ML1-40P - Din Base Mount
Amperage
25-40 A
AWG
14+ - 10+
Max Voltage
600V V
Certifications
cULus
Springer Controls / MERZ ML1-025-AR3E, 25A, 3-Pole, Enclosed Disconnect Switch, Red/Yellow
Amperage
25 A
AWG
10+
Max Voltage
600 V
Width
3.7 in
Springer Controls / MERZ A105/016-AR3E,16A, 3-Pole, Enclosed Disconnect Switch, Red/Yellow
Amperage
16 A
AWG
14+
Max Voltage
600 V
Width
3.39 in
Springer Controls / MERZ ML2-063-AR3E, 63A, 3-Pole, Enclosed Disconnect Switch, Red/Yellow
Amperage
63 A
AWG
6+
Max Voltage
600 V
Width
4.33 in
Certifications
cULus
Springer Controls/MERZ ML1-025-SR3, 25A, 3-Pole, Disconnect Switch, Red/Yellow, Din-Mount, Lockable
Amperage
25 A
AWG
10+
Max Voltage
600V V
Width
1.73 in
Springer Controls/MERZ ML1-040-AR3, 40A,3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockable
Amperage
40 A
AWG
8+
Max Voltage
600V V
Width
1.73 in
Springer Controls/MERZ ML1-040-DR3,40A,3-Pole,Disconnect Switch,Red/Yel,Din-Mount,Coupling,Lockable
Amperage
40 A
AWG
8+
Max Voltage
600V V
Width
1.73 in
Springer Controls/MERZ ML1-025-DR2,25A,3-Pole,Disconnect Switch,Red/Yel,Din-Mount,Coupling,Lockout
Amperage
25 A
AWG
10+
Max Voltage
600V V
Width
1.73 in
Springer Controls/MERZ ML3-125-AB3, 125A,3-Pole, Disconnect Switch, Black/Grey, Front-Mount,Lockable
Amperage
125 A
AWG
1+
Max Voltage
600V V
Width
3.07 in
Springer Controls / MERZ ML3-125-AR3E, 125A, 3-Pole, Enclosed Disconnect Switch, Red/Yellow
Amperage
125 A
AWG
1+
Max Voltage
600 V
Width
12 in
Springer Controls/MERZ ML2-063-DR3,63A,3-Pole,Disconnect Switch,Red/Yel,Din-Mount,Coupling,Lockable
Amperage
63 A
AWG
6+
Max Voltage
600V V
Width
2.28 in
Springer Controls/MERZ ML3-125-SB3, 125A, 3-Pole, Disconnect Switch, Din-Mount, Lockable
Amperage
125 A
AWG
1+
Max Voltage
600V V
Width
3.07 in
Springer Controls/MERZ A104/016-CR2,16A,3-Pole, Disconnect Switch, Red/Yellow, Center-Mount, Lockout
Amperage
16 A
AWG
14+
Max Voltage
600V V
Width
1.75 in
Springer Controls/MERZ ML2-063-SR3, 63A, 3-Pole, Disconnect Switch, Red/Yellow, Din-Mount, Lockable
Amperage
63 A
AWG
6+
Max Voltage
600V V
Width
2.28 in
Springer Controls/MERZ ML2-063-PR2, 63A, 3-Pole, Disconnect Switch, Red/Yellow, Din-Mount, Lockout
Amperage
63 A
AWG
6+
Max Voltage
600V V
Width
2.28 in
Springer Controls/MERZ ML1-025-AB4, 25A,3-Pole, Disconnect Switch, Black/Grey, Front-Mount
Amperage
25 A
AWG
10+
Max Voltage
600V V
Width
1.73 in
Springer Controls / MERZ ML2-080-AR3E, 80A, 3-Pole, Enclosed Disconnect Switch, Red/Yellow
Amperage
80 A
AWG
4+
Max Voltage
600 V
Width
7.09 in
Springer Controls / MERZ ML0-32-AR3E, 32A,3-Pole, Enclosed Disconnect Switch, Red/Yellow
Amperage
32 A
AWG
8+
Max Voltage
600 V
Width
4.13 in
Springer Controls/MERZ ML1-025-AB2, 25A,3-Pole, Disconnect Switch, Black/Grey, Front-Mount, Lockout
Amperage
25 A
AWG
10+
Max Voltage
600V V
Width
1.73 in
AWG
12 AWG
Width
3-1/8 in
Depth
2-7/8 in
Certifications
UL 508 Listed, cUL, CE
Springer Controls/MERZ ML1-025-PR2, 25A, 3-Pole, Disconnect Switch, Red/Yellow, Din-Mount, Lockout
Amperage
25 A
AWG
10+
Max Voltage
600V V
Width
1.73 in
Springer Controls/MERZ ML1-040-CR3, 40A, 3-Pole, Disconnect Switch, Red/Yellow,Center-Mount,Lockable
Amperage
40 A
AWG
8+
Max Voltage
600V V
Width
1.73 in
Springer Controls/MERZ ML1-025-CB2, 25A,3-Pole, Disconnect Switch, Black/Grey, Center-Mount, Lockout
Amperage
25 A
AWG
10+
Max Voltage
600V V
Width
1.73 in
Springer Controls / MERZ ML1-040-AB3E, 40A, 3-Pole, Enclosed Disconnect Switch, Black/Grey
Amperage
40 A
AWG
8+
Max Voltage
600 V
Width
5.12 in
Springer Controls/MERZ ML2-080-PR2, 80A, 3-Pole, Disconnect Switch, Red/Yellow, Din-Mount, Lockout
Amperage
80 A
AWG
4+
Max Voltage
600V V
Width
2.28 in
Springer Controls/MERZ ML2-080-AR3, 80A,3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockable
Amperage
80 A
AWG
4+
Max Voltage
600V V
Width
2.28 in
AWG
12 AWG
Width
1.75 in
Depth
2 1/8' in
Springer Controls / MERZ HI11-V, Auxiliary Contact (Control Voltage) - Base Mount
AWG
14+
Max Voltage
600V V
Certifications
cULus
Springer Controls/MERZ ML1-040-AB4, 40A, 3-Pole, Disconnect Switch, Black/Grey, Front-Mount,Lockable
Amperage
40 A
AWG
8+
Max Voltage
600V V
Width
1.73 in
AWG
16 - 8 wag
Springer Controls/MERZ ML1-025-PB4, 25A, 3-Pole, Disconnect Switch, Black/Grey, Din-Mount
Amperage
25 A
AWG
10+
Max Voltage
600V V
Width
1.73 in
Springer Controls/MERZ ML1-025-CR2, 25A,3-Pole, Disconnect Switch, Red/Yellow, Center-Mount, Lockout
Amperage
25 A
AWG
10+
Max Voltage
600V V
Width
1.73 in
Springer Controls / MERZ ML1-040-AR3E, 40A, 3-Pole, Enclosed Disconnect Switch, Red/Yellow
Amperage
40 A
AWG
8+
Max Voltage
600 V
Width
5.12 in
Certifications
cULus
Springer Controls/MERZ ML1-025-CR3, 25A,3-Pole, Disconnect Switch, Red/Yellow, Center-Mount,Lockable
Amperage
25 A
AWG
10+
Max Voltage
600V V
Width
1.73 in
Springer Controls/MERZ ML1-025-SR2, 25A, 3-Pole, Disconnect Switch, Din-Mount, Lockout
Amperage
25 A
AWG
10+
Max Voltage
600V V
Width
1.73 in
Certifications
cULus